Shop All Floor Machine Pads
3M
Brown Stripper Pad 7100, 12 in, PK5
Mfr # 7100
Zoro # G4675242
original price:
$20.99
14% off
new price: $17.99
/pk 5, $3.60/ea
$17.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Nylon/Polyester
- Pad/Brush Size 12 in
- Shape Round
- Color Brown
- Features Abrasive Particles are Dispersed Throughout and Bonded to the Non-Woven Construction with a Durable Adhesive, Can Clean Heavily Soiled Hard Surface Floors Such as Concrete When Used with Appropriate Cleaning Chemicals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100
- Zoro # G4675242
- UPC # 50048011084409
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Pad/Brush Size | 12 in |
Diameter | 12 in |
Details
Material | Nylon/Polyester |
Item | Stripping Pad |
Shape | Round |
Color | Brown |
Features | Abrasive Particles are Dispersed Throughout and Bonded to the Non-Woven Construction with a Durable Adhesive, Can Clean Heavily Soiled Hard Surface Floors Such as Concrete When Used with Appropriate Cleaning Chemicals |
Thickness | 1 in |
Application | Stripping |
Speed - Minimum | 175 RPM |
Product Type | Stripping Pad |
Speed - Maximum | 600 RPM |
Description
Stripping Pad, Color Brown, Diameter 12 in, Material Nylon/Polyester, Product Type Stripping Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 12 in, Shape Round, Speed - Maximum 600 RPM, Thickness 1 in, Application Stripping, Features Abrasive Particles are Dispersed Throughout and Bonded to the Non-Woven Construction with a Durable Adhesive, Can Clean Heavily Soiled Hard Surface Floors Such as Concrete When Used with Appropriate Cleaning Chemicals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 24 in Sweep Face Broom, Soft, Synthetic, Green (59JM39)
- BONA US Bona, Hardwood Floor Cleaner, 1 Gal Refill Bottle (WM700018174)
- KIMBERLY-CLARK PROFESSIONAL Pro High-Capacity Toilet Paper Dispenser 4 Roll (44517), White, 11.25" x 12.75" x 6.19" (Qty 1) (44517)
- TOUGH GUY Grease Trap Treatment, 5 Gal Pail, Liquid, Cream (36MG01)
- 3M Buffing and Cleaning Pad, 20 In, 3 3/4 in Center Hole, White, 5 Pack (4100)
- 3M Burnishing Pad, 27 In, Aqua, PK5 (3100)
- 3M Stripping Pad, 14 In, Black, PK5 (7200)
- 3M Burnishing Pad, 27 In, White, PK5 (3300)
- 3M Stripping Pad, 19 In, Black, PK5 (7200)
- 3M 3M Scotch-Brite„¢ Light Duty Scouring Pads , White, 40 Pads - 9030 (61500031879)
- TENNANT Twister Pad, Green, Size 9", 350 rpm, PK2 (1232649)
- 3M Floor Machine Pads