Shop All PAPR Accessories
3M
Breathing Tube, S/M 28"
Mfr # BT-20S
Zoro # G1109281
$65.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With TR-300 Series, Versaflo Air Source
- Size S/M 28 in
- Brand and Series 3M Versaflo
- System Type PAPR System
- Width 28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # BT-20S
- Zoro # G1109281
- UPC # 50638060434609
- Country of Origin United States
- Category PAPR Accessories
Dimensions
Size | S/M 28 in |
Width | 28 in |
Details
For Use With | TR-300 Series, Versaflo Air Source |
Item | Breathing Tube |
Brand and Series | 3M Versaflo |
System Type | PAPR System |
Series | Versaflo |
Color | Black |
Description
Breathing Tube, Versaflo, For Use With TR-300 Series, Versaflo Air Source, 28 in Width
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFENDER SAFETY OPTIFENSE VS1 SMOKED Glasses, ANSI Z87, 30pc per Box Grey, 30PK (OF-VS1-88)
- ACCUFORM Accuform Lockout, Stopout 120/240 Circuit Breaker Lockout, Single Pole (KDD160)
- 3M DBI-SALA Rescue Shock Absorbing Lanyard, 6 ft., Yellow (1244456)
- BRADY Sign, Restroom, Bilingual, Plastic, 10 X7", 125536 (125536)
- 3M Versaflo Hood Assembly W/Inner Collar And Premium Head Suspension, (51131170933)
- 3M Versaflo Single Station Battery Charger Kit (TR-641N)
- 3M Versaflo Fr/Faceseal, (51131173316)
- 3M Filter Latch Assembly, TR-600, TR-602N (TR-651)
- 3M Versaflo(TM) Headcover, S/M, White, PK5 (S-133S-5)
- 3M Versaflo High Capacity Battery, TR600 Series Versaflo PAPR (TR-632)
- 3M Power Supply (TR-941N)
- 3M PAPR Accessories