Shop All PAPR Accessories
3M
Breathing Tube Radiant Heat Cover
Mfr # BT-927N
Zoro # G9462822
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fabric
- For Use With BT Series Breathing Tubes
- Standards NIOSH Approved
- Size 1/4 in MPT, 3/8 in Body
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # BT-927N
- Zoro # G9462822
- UPC # 00076308942762
- Country of Origin Germany
- Category PAPR Accessories
Dimensions
Size | 1/4 in MPT, 3/8 in Body |
Details
Material | Fabric |
For Use With | BT Series Breathing Tubes |
Standards | NIOSH Approved |
Item | Breathing Tube Radiant Heat Cover |
Color | Silver |
Brand and Series | 3M Versaflo |
Series | Versaflo |
Description
Breathing Tube Radiant Heat Cover, Versaflo, For Use With BT Series Breathing Tubes, Fabric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Coated Gloves, XL, knit Cuff, PK12 (UT1950XL)
- CONDOR Fleece Lnd Bag, Drawstring, 14x8-1/2In, Red (25F567)
- IDEAL WAREHOUSE INNOVATIONS Barricade System, 55in H x 25in W, Orange (70-6030)
- BRADY Pipe Marker, Steam, PK5, 7412-4-PK (7412-4-PK)
- 3M TR6710N5 Versaflo High Efficiency Filter for TR600 PAPR, 5PK (50051131373575)
- 3M Filter Latch Assembly, TR-600, TR-602N (TR-651)
- 3M Spark Arrestor, PK2 (TR-362)
- 3M Versaflo Peel-Off Visor Covers, Lens Covers, Clear, Pack 10 (M-928)
- 3M Versaflo Spark Arrestor, PK2 (TR-662)
- 3M Battery for Air Purifying Respirators (TR-830)
- GVS-RPB Air Supply (NV2027)
- 3M PAPR Accessories