Shop All PAPR Accessories
This Product is Discontinued
3M
Breathing Tube (Discontinued)
Mfr # GVP-123
Zoro # G2062776
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Vinyl
- Standards 29 CFR 1910.1200, OSHA Hazard Communication Standard
- Includes Connector
- For Use With Breathing Tube Cover BT-922
- Brand and Series 3M Versaflo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # GVP-123
- Zoro # G2062776
- UPC # 00051138292157
- Country of Origin United States
- Category PAPR Accessories
Dimensions
Width | 25 in |
Details
Material | Vinyl |
Standards | 29 CFR 1910.1200, OSHA Hazard Communication Standard |
Item | Breathing Tube |
Includes | Connector |
For Use With | Breathing Tube Cover BT-922 |
Brand and Series | 3M Versaflo |
Series | Versaflo |
Color | Black |
Description
Breathing Tube, Versaflo, For Use With Breathing Tube Cover BT-922, 25 in Width, Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.