Shop All PAPR Accessories
3M
Breathing Tube Assembly, Rubber, 36"
Mfr # 520-01-00R01
Zoro # G4220501
product price: $67.39
/ea
$67.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- For Use With Breathe Easy Respirator
- Size 36 in
- Brand and Series 3M Breathe Easy
- Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 520-01-00R01
- Zoro # G4220501
- UPC # 00051138720797
- Country of Origin United States
- Category PAPR Accessories
Dimensions
Size | 36 in |
Width | 36 in |
Length | 36 in |
Details
Material | Rubber |
Item | Breathing Tube Assembly |
For Use With | Breathe Easy Respirator |
Brand and Series | 3M Breathe Easy |
Color | Black |
Series | Breathe Easy |
Description
Breathing Tube Assembly, Breathe Easy, For Use With Breathe Easy Respirator, 36 in Length, 36 in Width, Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Tacky Mat, Blue, 36 x 45 In, PK4 (6GRC9)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-0-PK (WM-0-PK)
- PROFLEX BY ERGODYNE Mechanics Gloves, L, Gray (710)
- TRU-SPEC Flight Suit, L, 32" Inseam, Sage (2656)
- 3M Versaflo(TM) Headcover, S/M, White, PK5 (S-133S-5)
- 3M Breathing Tube Radiant Heat Cover (BT-927N)
- 3M PAPR Nuisance Odor Pad, Assembly, PEL, 10 PK (35-0799-99X10)
- 3M Battery Charger Cradle (TR-340)
- 3M Tube Holder, Nylon (V-112)
- 3M Versaflo Standard Battery, TR600 Series Versaflo PAPR (TR-630)
- 3M Length Adjusting Breathing Tube, For Use With Versaflo PAPR, Quick Release Swivel Connection, Black (BT-30)
- 3M Masks & Respiratory Protection