Shop All PAPR Accessories
3M
Breathing Tube, 36"
Mfr # BE-324
Zoro # G0875034
product price: $64.35
/ea
$64.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 36 in
- For Use With PAPR System
- Width 36 in
- Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # BE-324
- Zoro # G0875034
- UPC # 00051131170698
- Country of Origin United States
- Category PAPR Accessories
Dimensions
Size | 36 in |
Width | 36 in |
Length | 36 in |
Details
Item | Breathing Tube |
Color | Black |
For Use With | PAPR System |
Standards | NIOSH TC-23C-2201 |
Brand and Series | 3M Breathe Easy |
Series | Breathe Easy |
System Type | PAPR System |
Description
Breathing Tube, Breathe Easy, For Use With PAPR System, 36 in Length, 36 in Width
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Mossy Oak Breakup Country Apex Mid Zip Boot (AXMZMOC M 110)
- OPTIC MAX Clear Safety Glasses, Polycarbonate Scratch Resistant, Foam Padded Lens, Anti-Fog (140CAF)
- VIKING Viking FR 300D Trilobal Jkt Blk, M (3907FRJ-M)
- MCR SAFETY High Visibility Vest, 4XL Size, Unisex (V2CL2MLX4)
- 3M Flame Resistant Headgear Cover (M-972)
- 3M Versaflo Filter Cover, TR-6320N, TR-6350N, TR-6360N (TR-6300FC)
- 3M 3M Versaflo M-447 Nomex Outer Shroud For M-400 Helmets, (51131173286)
- 3M Versaflo(TM) Economy Hood, S/M, PK20 (S-403S-20)
- 3M Waist Belt (GVP-117)
- 3M Battery Adapter, For GVP Series PAPR, PC (TR-659)
- 3M Respiratory Helmet Assembly ANSI Z89.1 Type I, Class G with Visor and Shroud (M-405)
- 3M PAPR Accessories