Shop All Brake & Wheel Tools
3M
Brake Hub Cleaning Disc Holder
Mfr # 07545
Zoro # G3263976
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Type 1/4 in Shaft
- Application Grinding
- Number of Pieces 1
- For Use With Break Hub Cleaning Disc and Die Grinders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 07545
- Zoro # G3263976
- UPC # 00051131075450
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Overall Length | 3 in |
Overall Width | 2 in |
Overall Diameter | 1 1/4 in |
Details
Material | Nylon |
Type | 1/4 in Shaft |
Application | Grinding |
Number of Pieces | 1 |
For Use With | Break Hub Cleaning Disc and Die Grinders |
Item | Brake Hub Cleaning Disc Holder |
Tool Type | Pad Holder |
Number of Sockets Included | 0 |
Description
Brake Hub Cleaning Disc Holder, Tool Type Pad Holder, Application Grinding, Overall Diameter 1 1/4 in, Overall Length 3 in, Overall Width 2 in, Number of Pieces 1, Material Nylon, Includes -, For Use With Break Hub Cleaning Disc and Die Grinders, Number of Sockets Included 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMARTWASHER Pump Assembly, 4475-PMASY-23 (14879)
- TRANSPORT Windshield Wiper Blades (TRP221)
- SUR&R Hanger Clamp, 1/2" Inside dia, Silver, PK10 (CL12)
- VELVAC Camera Harness W/Asa Conn. 15 Ft Clr (747850)
- 3M BRAKE HUB CLEANING DISC- EA (3M21713)
- 3M Disposable Plastic Wheel Maskers, 30204, (30204)
- DEXTER Taper Point Skiving Knife, 4 In (X2T)
- SUNEX Master Brake Caliper Set (3930)
- BUYERS PRODUCTS Mini Rubber Wheel Chock Set w/Rope (WC35225)
- MOTIVE PRODUCTS 1133 AP Racing Reservoir Adapter (1133-MTV)
- SUR&R Tubing Cutter Blade, 5" L x 3" W (TC40B)
- 3M Brake & Wheel Tools