Shop All Water Filter Cartridges
3M
Box Of 50 Nb Filter Bag Water Filter Element
Mfr # NB0010PPS2C
Zoro # G105129863
product price: $479.99
/ea
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Amine Sweetening, Completion & Workover Fluids, Electrodeposition Paint, Electrodeposition Paint Filtration, Final Filtration for Particulates in Soft Drinks, High Quality Paint Filtration, Hydrotreater Feed, Particle Reduction in Bottle Water Manufacturing, Particle Reduction in Distilled Spirits Filtration, Permeate Pre-UF, Pre RO Filtration, Pretreatment, Process Cooling Water, Raw Material, Intermediates, & Feed Stream Filtration, Resin Filtration, Trade Paint Filtration, Turbidity and Particle Control in Soft Drink Water, Water Filtration for Wine Applications, Water Injection for Enhanced Oil Recovery
- Flow Rate 180 GPM
- Length 32 in
- Series Series NB
- Type Bag Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # NB0010PPS2C
- Zoro # G105129863
- Country of Origin Unknown
- Category Water Filter Cartridges
Dimensions
Length | 32 in |
Diameter | 7 in |
Details
Application | Amine Sweetening, Completion & Workover Fluids, Electrodeposition Paint, Electrodeposition Paint Filtration, Final Filtration for Particulates in Soft Drinks, High Quality Paint Filtration, Hydrotreater Feed, Particle Reduction in Bottle Water Manufacturing, Particle Reduction in Distilled Spirits Filtration, Permeate Pre-UF, Pre RO Filtration, Pretreatment, Process Cooling Water, Raw Material, Intermediates, & Feed Stream Filtration, Resin Filtration, Trade Paint Filtration, Turbidity and Particle Control in Soft Drink Water, Water Filtration for Wine Applications, Water Injection for Enhanced Oil Recovery |
Flow Rate | 180 GPM |
Series | Series NB |
Type | Bag Filter |
Micron Rating | 10 |
Filter Material | Polypropylene |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam and Groove Envelope Gasket, 3/4 in Nominal, PTFE, Domestic (75-G-TF)
- DAYTON Stainless Steel Solenoid Valve Less Coil, Normally Open, 1/4 in Pipe Size (008052)
- ZORO SELECT 1/4" FNPT 316 SS 45 Degree Elbow (604E111N014)
- AMERICAN STANDARD Cartridge (Culinaire 4147) (A954706-0070A)
- 3M Quick Connect Filter, 1.5 gpm, 0.5 Micron, 4" O.D., 16 1/2 in H (5615109)
- 3M Water Filter System, 0.8 gpm, 0.5 Micron, 12 1/2 in H (04-99534)
- 3M Quick Connect Filter, 20 gpm, 5 Micron, 4-1/2" O.D., 20 1/16 in H (5621008)
- 3M Quick Connect Filter, 6.7 gpm, 0.2 Micron, 2-3/4" O.D., 25 1/2 in H (CARTPAK DP260)
- 3M BETALINE XL SERIES 1MICRON WATER FILTER ELEMENT (XL09PP010DG)
- 3M Solid Filter Cartridge, 30 gpm, 50 Micron, 2.6" O.D., 30 in H (RT30L16G20NN)
- ISPRING 3Stage Whole House Water Replacement Filter Set 3PK (F3WGB32BM)
- 3M Water Filter Cartridges