Shop All Spray Booths
3M
Booth Coating, 1 gal., PK4
Mfr # 06839
Zoro # G6771900
product price: $473.99
/pk 4, $118.50/ea
Free Shipping & Returns
$473.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Booth Masking, Paint Preparation
- Container Size 1 gal.
- Appearance Liquid
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 06839
- Zoro # G6771900
- UPC # 00051131068391
- Country of Origin United States
- Category Spray Booths
Dimensions
Container Size | 1 gal. |
Details
Item | Booth Coating |
For Use With | Booth Masking, Paint Preparation |
Appearance | Liquid |
Container Type | Bottle |
Description
Booth Coating,1 gal.,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER Aluminum Telescoping Extension Pole (82024)
- USG USG 540795060 Medium Ceiling Spray Texture, 40 lb Bag (540795060)
- DEVILBISS Multi Spray Gun Holder (DEV803616)
- ENCORE Plastic Paint Bucket, 5 qt (1605)
- GLOBAL FINISHING SOLUTIONS Paint Spray Booth, 5 x4 x3 ft. (GIFPG-05)
- PAINTLINE PaintLine PJSB Pro Bundle (no Blower) (PJSB.PRO BUNDLE)
- BINKS Spray Booth Coating, White, Latex (29-249)
- VISKON-AIRE FILTERS Series 55 Intake Filter-with Viskon-Aire's unique Never Dry PBT-32TM Tackifier, PK/20, 20PK (865-006)
- GLOBAL FINISHING SOLUTIONS T5 Spray Booth Light Fixture, 6 Tube (LABW-I6T5-D12)
- PAINTLINE PaintLine PJSB Ducting (15 ft) (PJSB.DUCT)
- PAINTLINE PaintLine PJSB Air Filters, 40PK (PJSB.FLTR)
- 3M Spray Booths