Shop All Double Sided Foam Tapes
3M
Bonding Film, Thermoplastic, 4Inx60yd, PK8
Mfr # 03815
Zoro # G6499927
product price: $893.99
/pk 8, $111.75/ea
Free Shipping & Returns
$893.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material Nitrile Phenolic Film
- Tape Length 60 yd
- Tape Shape Strip
- Tape Color Brown
- Max. Tape Performance Temp. 300 Degree Fahrenheit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 03815
- Zoro # G6499927
- UPC # 00021200038150
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 4 in |
Tape Length | 60 yd |
Size | 4" x 60 yd. |
Metric Width | 101.6 mm |
Imperial Tape Length | 60 yd |
Imperial Tape Width | 4 in |
Metric Tape Length | 55 m |
Description
3M Thermal Bonding Film 583 is a high strength, flexible, nitrile phenolic based thermosetting adhesive film. It can be heat or solvent activated for bonding. It can also be lightly crosslinked using a post heat exposure.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Label Tape, Yellow, 3/4 in., PK4 (F13481-0075)
- MIRACLE SEALANTS Sealant, 511 Anti Slip, Quart (ANTISLIP6)
- TAPECASE Squeak Reduction Tape, Black, 1In x 5Yd (15C677)
- LOCTITE Gray Fixmaster® Steel Liquid, 1 lb. Kit (235617)
- 3M Double Sided Tape, 1in, Natural, 1in, PK1000 (4026)
- 3M Acrylic Plus HighBondTape 06389 Blk, PK12 (06387)
- 3M 3M 4462W Double Coated Foam Tape 12" x 5yd, White (4462)
- 3M 3M 4462W Double Coated Foam Tape 1" x 5yd, White, Length: 5 yd. (4462)
- 3M Double Coated Tape, Polyethylene, PK36 (9579)
- 3M Scotch 1in x 1in Double-Sided Removable Mounting Squares 108S-SQ-16, 16PK (399108SSQ16)
- ZORO SELECT Double Sided Tape, Rubber, 3/4" W (TC642-0.75" X 54FT)
- 3M Double Sided Foam Tapes