Shop All Double Sided Foam Tapes
3M
Bonding Film, Thermoplastic, 2Inx60yd, PK24
Mfr # 04600
Zoro # G6975936
Free Shipping & Returns
$1,340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Nitrile Phenolic Film
- Tape Length 60 yd
- Tape Shape Strip
- Tape Color Brown
- Max. Tape Performance Temp. 300 Degree Fahrenheit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 04600
- Zoro # G6975936
- UPC # 00021200046001
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 2 in |
Tape Length | 60 yd |
Size | 2" x 60 yd. |
Imperial Tape Width | 2 in |
Metric Tape Length | 55 m |
Metric Width | 50.8 mm |
Imperial Tape Length | 60 yd |
Description
3M Thermal Bonding Film 583 is a high strength, flexible, nitrile phenolic based thermosetting adhesive film. It can be heat or solvent activated for bonding. It can also be lightly crosslinked using a post heat exposure.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JES INNOVATIONS Cone Nozzle for Sausage and Bulk Caulk Guns, 25-pk (SD-BCNOZZLE-25PK)
- UNIVERSAL Masking Tape, 0.75 in. x 60 yd., PK6 (UNV51334)
- DAP Indoor & Outdoor Sealant, 5 oz, Tube, Crystal Clear, Liquid Rubber Base (18387)
- RED DEVIL Insulation Spray Foam Sealant, 12 oz, Aerosol Can (909)
- 3M Double Sided Foam Tape, 2"x5 yds., 1/16", Natural (T9574016R)
- 3M 3M 4611 VHB Tape 0.75" x 5yd, Dark Gray, 45 mil (4611)
- 3M 3M 4032 Double Coated Foam Tape 0.5" x 5yd, White (4032)
- 3M Double Sided VHB Tape, Paper, Gray, PK9 (4941)
- 3M 3M 4466W Double Coated Foam Tape 0.5" x 5yd, White, Width: 1/2" (4466)
- 3M 3M GPT020 High Performance Double Coated Tape 1 in x 36 yd - 1 per roll (3M GPT020 1" x 36yd)
- 3M Double Coated Foam Tape, Indoor/Outdoor (VG-516B)
- 3M Foam Tape