Shop All Double Sided Foam Tapes
3M
Bonding Film, Thermoplastic, 1Inx60yd, PK36
Mfr # 03436
Zoro # G7062955
product price: $1,004.99
/pk 36, $27.92/ea
Free Shipping & Returns
$1,004.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Nitrile Phenolic Film
- Tape Length 60 yd
- Tape Shape Strip
- Tape Color Brown
- Max. Tape Performance Temp. 300 Degree Fahrenheit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 03436
- Zoro # G7062955
- UPC # 00021200034367
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1 in |
Tape Length | 60 yd |
Size | 1" x 60yd |
Metric Width | 25.4 mm |
Metric Tape Length | 55 m |
Imperial Tape Length | 60 yd |
Imperial Tape Width | 1 in |
Description
3M Thermal Bonding Film 583 is a high strength, flexible, nitrile phenolic based thermosetting adhesive film. It can be heat or solvent activated for bonding. It can also be lightly crosslinked using a post heat exposure.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Polyester Tape, 1.89" x 72 yd. (8992)
- ZORO SELECT Masking Tape, Paper, Blue, 3/4" (UV14)
- HERCULES Pipe Thread Sealant Tape, 1/2in W, 500in L (15124)
- GORILLA GLUE 215509 2 in. 10 Yard Gorilla Tape, White (052427601001)
- 3M 3M 4492B Double Coated Foam Tape 0.75" x 72yd, Black (4492)
- 3M 3M 4959 VHB Tape 0.5" x 5yd, White, 120 mil (4959)
- 3M Vinyl Tape, Blue, 3" x 36 yd. (471783)
- 3M Double Coated Tape, Polyethylene, PK24 (9579)
- 3M Scotch 1in x 1in Double-Sided Removable Mounting Squares 108S-SQ-16, 16PK (399108SSQ16)
- 3M 3M 4052 Double Coated Foam Tape 2" x 5yd, Black, 1/32" thick (4052)
- SCOTCH 3M -Mount Double Sided 1 in. W X 55 in. L Mounting Tape White (214H)
- 3M Double Sided Foam Tapes