Shop All Wall Repair Patching
This Product is Discontinued
3M
Body Filler, 1/2 gal, Can, Light Gray, Red (Discontinued)
Mfr # 267
Zoro # G6772801
Free Shipping & Returns
This Product is Discontinued
Key Features
- Container Type Can
- Size 1/2 gal
- Color Light Gray, Red
- Adheres To Metal, Wood, Fiberglass, Concrete
- Application Repairs Dents, Dings, Holes, rusted areas and scratches in vehicle exterior
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 267
- Zoro # G6772801
- UPC # 00076308002671
- Country of Origin United States
- Category Wall Repair Patching
Dimensions
Size | 1/2 gal |
Details
Item | Body Filler |
Container Type | Can |
Color | Light Gray, Red |
Adheres To | Metal, Wood, Fiberglass, Concrete |
Application | Repairs Dents, Dings, Holes, rusted areas and scratches in vehicle exterior |
For Use With | Cream Hardener |
Description
Body Filler,1/2 gal.,PK6, Package Quantity 6
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.