Shop All Blind Rivets
3M
Blind Rivet, Plastic Body, 20 PK
Mfr # M48186
Zoro # G6868225
product price: $9.99
/pk 20, $0.50/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Plastic
- Mandrel Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # M48186
- Zoro # G6868225
- UPC # 51593481868
- Country of Origin Unknown
- Category Blind Rivets
Details
Item | Blind Rivet |
Body Material | Plastic |
Mandrel Material | Plastic |
Description
Plastic Rivet 48186-R 20Pk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTENMASTER Wood Screw, #10, 4-1/2 in, Torx Drive, 12 PK (FMHLGM412-12)
- ZORO SELECT Fully Threaded Rod, M12-1.75mm, 1 m, Steel, Class 8.8, Zinc Plated Finish (M20230.120.1000)
- MIDWEST FASTENER Machine Screw Nut, #8-32, Steel, Grade 2, Zinc Plated, 75 PK (77472)
- MIDWEST FASTENER #6-48 x 1/4 in Torx Oval Machine Screw, Black Oxide Steel, 12 PK (32972)
- 3M Blind Rivet, 6.3 mm Dia., Plastic Body (M48350)
- MAGNABULB Blind Rivet, Dome Head, 1/4 in Dia., 31/64 in L, Steel Body, 25 PK (MBP-R8-M3-PKT)
- HOWMET AEROSPACE Blind Rivet, Dome Head, 1/4 in Dia., 9/16 in L, Stainless Steel Body, 10 PK (MGLP-U8-6-PKT)
- MAGNA-GRIPS Blind Rivet, Structural Button Head, 3/16 in Dia., 2.385 in L, Steel Body, 10 PK (MGP98T-R6-20G-PKT)
- DISCO Blind Rivet, Dome Head, 3/16 in Dia., 9/32 in L, Steel Body (11092PK)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 3/16 in Dia., 35/64 in L, Aluminum Body, 250 PK (AD66ABS200)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 9/16 in L, Stainless Steel Body, 100 PK (U34330.025.0086)
- 3M Blind Rivets