Shop All Blind Rivets
3M
Blind Rivet, Plastic Body, 20 PK
Mfr # M48151
Zoro # G6868663
product price: $7.05
/pk 20, $0.35/ea
Sold in multiples of 2 for $14.10
$14.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Plastic
- Mandrel Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # M48151
- Zoro # G6868663
- UPC # 51593481516
- Country of Origin Unknown
- Category Blind Rivets
Details
Item | Blind Rivet |
Body Material | Plastic |
Mandrel Material | Plastic |
Description
Plastic Rivet 48151-R 20Pk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 5, 5/16"-18 Flange Bolt, Zinc Plated Steel, 3 in L, 4 PK (34795)
- FOREVERBOLT Lag Screw, 3/8 in, 6 in, 18-8 Stainless Steel, NL-19(SM) Hex External Hex Drive, 5 PK (FBLB386P5)
- MIDWEST FASTENER Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 35 mm L, 25 PK (50463)
- KEN FORGING Rod End, Steel, Black Oxide, 1-1/4"-7 Thrd Sz, 6 in Thrd Lg, 6 in Overall Lg (12E-MACH)
- 3M Blind Rivet, 6.3 mm Dia., Plastic Body (M48350)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 9/16 in L, Stainless Steel Body, 100 PK (U34330.025.0086)
- DISCO Blind Rivet, Dome Head, 1/8 in Dia., 23/64 in L, Steel Body (11083PK)
- GOEBEL Blind Rivet, Large Flanged Head, 3/16 in Dia., Aluminum Body, 250 PK (ABS-62LF)
- BLIND BOLT M14 x 75 Geomet 500B (BB-14-GBB1475DTASM)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.1875 in Dia., 0.595 in L, Aluminum Body, 1000 PK (AD66AH)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 7/16 in L, Stainless Steel Body, 250 PK (U34185.018.6263)
- 3M Blind Rivets