Shop All Blind Rivets
3M
Blind Rivet, Plastic Body, 20 PK
Mfr # M48106
Zoro # G010000000
product price: $11.09
/pk 20, $0.55/ea
$11.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Plastic
- Mandrel Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # M48106
- Zoro # G010000000
- UPC # 51593481066
- Country of Origin Unknown
- Category Blind Rivets
Details
Item | Blind Rivet |
Body Material | Plastic |
Mandrel Material | Plastic |
Description
Plastic Rivet 48106-R 20Pk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNICORP Thumb Screw, #8-32 Thread Size, Round Washer, Aluminum (THS1056-M04-F16-832)
- ZORO SELECT Machine Screw Nut, #6-32, Steel, Zinc Plated, 7/64 in Ht, 10000 PK (06NH)
- MIDWEST FASTENER 1/4"-28 x 3 in Phillips Flat Machine Screw, Zinc Plated Steel, 10 PK (34588)
- ZORO SELECT Oversized Key Stock, 12 in L, 15/16 in W, 15/16 in H, Carbon Steel (WWG360937093712)
- 3M Blind Rivet, 6.3 mm Dia., Plastic Body (M48350)
- GOEBEL Blind Rivet, Countersunk Head, 1/8 in Dia., Aluminum Body, 1000 PK (ACS-46)
- IRWIN Blind Rivet, Dome Head, 0.09375 in Dia., 0.24 in L, Copper Body, 1000 PK (PCBD302)
- STANLEY ENGINEERED FASTENING Blind Rivet, Countersunk Head, 1/8 in Dia., 5/16 in L, Steel Body, 500 PK (SK43BS201)
- NEWPORT FASTENERS Blind Rivet, Dome Head, 1/8 in Dia., 0.275 in L, Aluminum Body, 10000 PK (290140)
- GOEBEL Blind Rivet, Large Flanged Head, 3/16 in Dia., Steel Body, 250 PK (SBS-610LF)
- ZORO SELECT Blind Rivet, Countersunk Head, 1/8 in Dia., 9/32 in L, Aluminum Body, 500 PK (U33192.012.0042)
- 3M Blind Rivets