Shop All Blind Rivets
3M
Blind Rivet, 6.3 mm Dia., Plastic Body
Mfr # M48350
Zoro # G6869013
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Plastic
- Mandrel Material Plastic
- Rivet Diameter 6.3 mm
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # M48350
- Zoro # G6869013
- UPC # 51593483503
- Country of Origin China
- Category Blind Rivets
Dimensions
Rivet Diameter | 6.3 mm |
Details
Item | Blind Rivet |
Body Material | Plastic |
Mandrel Material | Plastic |
System of Measurement | Metric |
Description
Plastic Rivet 6.3Mm Gm Chry Amc Ford
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Common Nail, 6 in L, 60D (10105060)
- PRECISION BRAND Arbor Shim, 0.0150x1 1/8 ID, Pk10 (25232)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 20 PK (62716)
- ZORO SELECT M5-0.80 x 12 mm Slotted Pan Machine Screw, Plain Brass, 25 PK (M48040.050.0012)
- STANLEY Blind Rivet, 3/16 in Dia., 1/2 in L, Aluminum Body (PAA68-5B)
- TITAN FASTENERS Pop Blind Rivet - 3/32 x 3-4 - Button Head - Up to 1/4in Grip - Aluminum/Aluminum - USA - Pkg of 500 (NBBGAMD34A)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 9/32 in L, Steel Body, 500 PK (U34130.012.0042)
- MAGNABULB Blind Rivet, Dome Head, 1/4 in Dia., 31/64 in L, Steel Body, 25 PK (MBP-R8-M3-PKT)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 1-3/16 in L, Aluminum Body, 15 PK (1951PK)
- MIDWEST FASTENER Blind Rivet, Dome Head, 3/16 in Dia., 1/2 in L, Aluminum Body, 50 PK (53938)
- STANLEY ENGINEERED FASTENING Blind Rivet, Flanged Head, 3/16 in Dia., 59/64 in L, Aluminum Body, 250 PK (AD612ABSLF200)
- 3M Blind Rivets