Shop All Blind Rivets
3M
Blind Rivet, 62 mm Dia., Plastic Body, 20 PK
Mfr # M48150
Zoro # G6869135
product price: $5.59
/pk 20, $0.28/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Plastic
- Mandrel Material Plastic
- Rivet Diameter 62 mm
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # M48150
- Zoro # G6869135
- UPC # 51593481509
- Country of Origin United States
- Category Blind Rivets
Dimensions
Rivet Diameter | 62 mm |
Details
Item | Blind Rivet |
Body Material | Plastic |
Mandrel Material | Plastic |
System of Measurement | Metric |
Description
Plastic Rivet/Gm 63Mm Diamete 20Pk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 25 PK (U01200.043.0150)
- ZORO SELECT Split Lock Washer, For Screw Size M2.5 Steel, Furnace Black Finish, 100 PK (LW7S00250-100P1)
- SENCO 1-1/2 in. 15 Ga. Angled Strip Galvanized Finish Nails 34 deg 4000 pk (DA17EABN)
- ZORO SELECT #5-40 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (U07410.012.0075)
- 3M Blind Rivet, 6.3 mm Dia., Plastic Body (M48350)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 9/16 in L, Steel Body, 2000 PK (5RLR2)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.125 in Dia., 0.328 in L, Aluminum Body, 1000 PK (AD43ABS)
- TITAN FASTENERS Pop Blind Rivet - 1/8 x 4-4 - Countersunk Head - Up to 1/4in Grip - Aluminum/Aluminum - Pkg of 500 (NBBGAMC44A)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 2-9/16 in L, Aluminum Body, 25 PK (4008PK)
- MIDWEST FASTENER Blind Rivet, Dome Head, 1/8 in Dia., 1/4 in L, 18-8 Stainless Steel Body, 50 PK (53956)
- 3M Blind Rivets