3M

Bifocal Reading Glasses, Diopter +2.0


product price: $7.85
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Lens Coating Anti-Fog
  • Frame Style Wraparound
  • Lens Color Clear
  • Eyewear Venting Indirect
  • Standards ANSI Z87.1
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand 3M
  • MFR # SF420AF
  • Zoro # G5480380
  • UPC #
    051131279001
  • Country of Origin Taiwan, Province of China
  • Category Reader Eyewear

Dimensions

Eyewear Size M

Description

Bifocal Reading Glasses, +2.00 Diopter Strength, Clear Lens Color, Anti-Fog Lens Coating, Wraparound Eyewear Frame Design, Clear Frame Color, Plastic Frame Material, Polycarbonate Lens Material, Black Temple Color, Adjustable Temple Style, 99.9 Percent UV Protection, Eyewear Venting Indirect, X-Ray Detectable No, Includes Protective Eyewear, Standards ANSI Z87.1, Eyewear Frame Style Frameless, Eyewear Size M, Series SecureFit(TM)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.