Shop All Water Testing Meter Accessories
3M
Betapure AU Ser Fltr Crtg, Mdl AU10W, PK30
Mfr # AU10W11NG
Zoro # G4087750
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$1,013.99
Free 30-Day Returns
Key Features
- For Use With Housings
- Standards FDA CFR-21
- Service Life Change at 35 psid
- Application Amines, Blend Water, Bottled Water, Cathode Ray Tube Production, Ceramic Slurries, Chemical Mechanical Polishing, Chemical/Petro-Chemical, Coatings, Desalination, Disc Cleaning, Electronics, Film Coatings, Fine Chemicals, Food and Beverage, General Industrial, High Quality Paint, Ink, Machine Tool Coolant, Plating, Pre-RO, Process Water, Resins, Wafer Slurries, Wash Water
- Overall Height 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # AU10W11NG
- Zoro # G4087750
- UPC # 016145077111
- Country of Origin United States
- Category Water Testing Meter Accessories
Dimensions
Overall Height | 10 in |
Height | 10 in |
Overall Length | 10 in |
Filter Diameter | 2 1/2 in |
Inside Dia. | 1 in |
Inside Diameter | 1 in |
Outside Diameter | 2 1/2 in |
Description
Filter Cartridge, Reduces Particulates, Micron Rating 160 micron, Flow Rate 400 gpm, Inside Diameter 1 in, Outside Diameter 2 1/2 in, Overall Height 10 in, Service Life Change at 35 psid, Filter Media Polyolefin, For Use With Housings
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY 250mL Filter Unit, 0.45um, 50mm, PK12 (11L827)
- WHEATON Media Bottle, 1000mL, 231mm H, PK24 (219820)
- KIMBLE CHASE Cap, Taper Seal Liner, 28-400, PK144 (75205G-28400)
- BIOX 70UM CELL STRAINER, 100PK (BX15-1070)
- 3M Ball Valve, 3/8in FNPT, 50-93707, 1 (50-93707)
- LOVIBOND Sample Glass Cells, PK12 (197620)
- EXTECH Immersion Temp Probe, -22 to 482 Deg F (850185)
- GLOBE SCIENTIFIC Plug Cap, Blue, 13mm, PK500 (5538)
- YSI Data Manager Desktop Software (5515)
- YSI Confidence Solution, Pint, PK6 (5580)
- OHAUS Electrode, ORP, Glass, 12mm (STORP2)
- 3M Water Quality Testing