Shop All Water Testing Meter Accessories
3M
Betapure AU Ser Fltr Crtg, Mdl AU10V, PK30
Mfr # AU10V11NG
Zoro # G4091503
product price: $980.99
/pk 30, $32.70/ea
Free Shipping & Returns
$980.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Housings
- Overall Height 10 in
- Height 10 in
- Overall Length 10 in
- Application Amines, Blend Water, Bottled Water, Cathode Ray Tube Production, Ceramic Slurries, Chemical Mechanical Polishing, Chemical/Petro-Chemical, Coatings, Desalination, Disc Cleaning, Electronics, Film Coatings, Fine Chemicals, Food and Beverage, General Industrial, High Quality Paint, Ink, Machine Tool Coolant, Plating, Pre-RO, Process Water, Resins, Wafer Slurries, Wash Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # AU10V11NG
- Zoro # G4091503
- UPC # 016145077098
- Country of Origin United States
- Category Water Testing Meter Accessories
Dimensions
Overall Height | 10 in |
Height | 10 in |
Overall Length | 10 in |
Filter Diameter | 2 1/2 in |
Inside Dia. | 1 in |
Inside Diameter | 1 in |
Outside Diameter | 2 1/2 in |
Description
Filter Cartridge, Reduces Particulates, Micron Rating 140 micron, Flow Rate 286 gpm, Inside Diameter 1 in, Outside Diameter 2 1/2 in, Overall Height 10 in, Service Life Change at 35 psid, Filter Media Polyolefin, For Use With Housings
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLEWS-EDELMANN 9-1/2" Diameter 8 Quart Galv Steel Tractor Funnel (75-004)
- POLYSCIENCE Antifreeze, 1 gal., Plastic (060330-KIT-GRAINGER)
- LOVIBOND DPD Free CL2 Reagent PP, 10ml, PK100 (530100)
- CELLTREAT SFCA Syringe Filter, 0.45um, 30mm, Sterile (229766)
- 3M Ball Valve, 3/8in FNPT, 50-93707, 1 (50-93707)
- ROSEMOUNT ANALYTICAL PH SENSOR CONNECTOR CABLE PH METER PARTS AND ACCESSORY (9160495)
- OAKTON PH ELECTRODE DOUBLE JUNCTION COLE PARMER (WD-35816-72)
- SPER SCIENTIFIC Additional Bench Top Probe Holder Arm (860030H)
- YSI Probe Membranes w/Fill Solution (5775)
- SPER SCIENTIFIC Conductivity Probe for 850038 Pure Water Meter (850038P)
- YSI Galvanic DO Sensor, Instant On (605202)
- 3M Water Testing Meter Accessories