Shop All Earmuffs
3M
Behind-the-Neck Ear Muffs, 31 dB, Peltor X5, Black
Mfr # X5B
Zoro # G5917760
$42.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Series Peltor X5
- Noise Reduction Rating 31 dB
- Ear Muff Style Behind-the-Neck
- Cushion Material Foam, Polyurethane, PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Item | Ear Muffs |
Color | Black |
Series | Peltor X5 |
Noise Reduction Rating | 31 dB |
Ear Muff Style | Behind-the-Neck |
Cushion Material | Foam, Polyurethane, PVC |
Dielectric | Yes |
Protection Type | Passive |
Standards | CSA Class AL |
Features | Earcup Liners, Earcup Pivot Points, Wire Headband |
Material | ABS/Polyurethane |
Includes | Head Strap |
For Use With | Face Shields, Headgear |
Weight | 0.7 lb |
Foldable | No |
Electrically Insulated | No |
Earmuff Type | General Purpose |
Band Color | Black/Silver |
Band Material | Acetal, PET, Polyamide, Stainless Steel |
Cup Material | ABS |
Cup Color | Black |
Description
Ear Muffs, Earmuff Style Behind-the-Neck, Noise Reduction Rating 31 dB, Dielectric No, Cushion Material Foam, Polyurethane, PVC, For Use With Face Shields, Headgear, Includes Head Strap, Cup Color Black, Series X, Earmuff Type Rigid, Standards CSA Class AL, Replacement Pad Grainger Part Number 21DE28, Band Color Black/Silver, Band Material Acetal, PET, Polyamide, Stainless Steel, Cup Material ABS, Features Earcup Liners, Earcup Pivot Points, Wire Headband, Weight 0.7 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEE ALL INDUSTRIES Inspect Tag, Embossable Alum, 5"H, 3"W, PK25 (TUF-FIRE)
- INTERNATIONAL ENVIROGUARD Disposable Microporous Lab Coat, L, PK30 (8046-L)
- SAS SAFETY Raven Powder-Free Nitrile Exam Grade Disposable Gloves - 7 Mil - 2XL, 100PK (66520)
- TINGLEY Men's Steel Rubber Boot Brick Red (MB921B)
- 3M X5A PELTOR, X5 Black Over-the-Head Earmuffs (399X5A)
- 3M Folding Ear Muffs, 27, Peltor Optime 105 (10093045081032)
- 3M Headband Ear Muffs, 26, Peltor Welding (10093045936400)
- 3M Headband Ear Muffs, 28 (10093045937254)
- 3M Kids Ear Muffs 23Db Teal (PKIDSP-TEAL)
- 3M Neckband Ear Muffs, 26, Peltor Optime 101 (10093045080721)
- PORTWEST Comfort Ear Muffs EN352 (PW43)
- 3M Earmuffs