Shop All Earmuffs
3M Peltor
Behind-the-Neck Ear Muffs, 29 dB, Peltor Optime 105, Black/Red
Mfr # H10B
Zoro # G3007313
product price: $35.19
/ea
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Red
- Series Peltor Optime 105
- Noise Reduction Rating 29 dB
- Ear Muff Style Behind-the-Neck
- Cushion Material Foam, Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Ear Muffs |
Color | Black/Red |
Series | Peltor Optime 105 |
Noise Reduction Rating | 29 dB |
Ear Muff Style | Behind-the-Neck |
Cushion Material | Foam, Liquid |
Dielectric | No |
Protection Type | Passive |
Standards | CSA Class AL |
Features | Behind the Head Design, Color-Coding for Compliance Sighting, Liquid/Foam Filled Earmuff Cushions, Twin-Cup(TM) Design |
Material | ABS |
Includes | Head Strap |
For Use With | Hard Hats |
Number of Batteries | 0 |
Weight | 0.6 lb |
Earmuff Type | Foldable |
Foldable | Yes |
Cup Material | ABS |
Cup Color | Black/Red |
Electrically Insulated | No |
Band Color | Silver |
Band Material | Stainless Steel |
Description
Ear Muffs, Earmuff Style Behind-the-Neck, Noise Reduction Rating 29 dB, Dielectric No, Cushion Material Foam, Polyurethane, PVC, For Use With Hard Hats, Includes Head Strap, Cup Color Black, Series 105, Earmuff Type Foldable, Standards CSA Class AL, Replacement Pad Grainger Part Number 3MHY54, Band Color Black/Silver, Band Material Acetal, PVC, Stainless Steel, Cup Material ABS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO Label Roll, Metallic Silver, Labels/Roll: 170 (35800)
- APACHE MILLS 10 ft. L x Vinyl Foam, 9/16" Thick (3906509003X10)
- PYRAMEX Safety Glasses, I/O Mirror Scratch-Resistant (S2580SN)
- YOUNGSTOWN GLOVE CO FR Ultimate WP Utility Glv, Leather, L, PR (12-3290-60-L)
- 3M PELTOR Peltor 247-H6B/V Peltor Lowest Profile Backband Hearing Prot (247-H6B/V)
- 3M PELTOR Peltor 247-H7A Peltor Deluxe Personal Hearing Protector (247-H7A)
- 3M PELTOR Hard Hat Mounted Ear Muffs, 24 dB, M-100, M-300, Orange (37333)
- 3M PELTOR Behind-the-Neck Communication Headset, 28 dB, Dark Blue (MT73H7B4D10-NA)
- 3M PELTOR Over-the-Head Communication Headset, 28 dB, Peltor WS LiteCom PRO III (MT73H7A4D10-NA)
- 3M PELTOR Hard Hat Mounted Ear Muffs, 21 dB, Peltor X1, Orange (X1P5E)
- SELLSTROM Over-the-Head Ear Muffs, 25 dB, HPD425, Hi-Vis Green (S23407)
- 3M Peltor Earmuffs