Shop All Earmuffs
3M
Behind-the-Neck Ear Muffs, 25 dB, Peltor X2, Black
Mfr # X2B
Zoro # G5909570
product price: $14.37
/ea
$14.37
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Series Peltor X2
- Noise Reduction Rating 25 dB
- Ear Muff Style Behind-the-Neck
- Cushion Material Foam, Polyurethane, PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Ear Muffs |
Color | Black |
Series | Peltor X2 |
Noise Reduction Rating | 25 dB |
Ear Muff Style | Behind-the-Neck |
Cushion Material | Foam, Polyurethane, PVC |
Dielectric | Yes |
Protection Type | Passive |
Standards | CSA Class A |
Features | Earcup Pivot Points, Wire Headband |
Material | ABS/Polyurethane |
For Use With | Face Shields, Headgear |
Includes | Head Strap |
Shop By | Closeouts |
Band Material | Acetal, PET, Polyamide, Stainless Steel |
Earmuff Type | General Purpose |
Electrically Insulated | No |
Foldable | No |
Cup Color | Black |
Band Color | Black/Silver |
Cup Material | ABS |
Description
Ear Muffs, Earmuff Style Behind-the-Neck, Noise Reduction Rating 24 dB, 25 dB, Dielectric No, Cushion Material Foam, Polyurethane, PVC, For Use With Face Shields, Headgear, Includes Head Strap, Cup Color Black/Yellow, Series X, Earmuff Type Rigid, Standards CSA Class A, Replacement Pad Grainger Part Number 21DE25, Band Color Black/Silver, Band Material Acetal, PET, Polyamide, Stainless Steel, Cup Material ABS, Features Earcup Pivot Points, Wire Headband, Electrically Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Exit Sign, English, 10" W, 7" H, Plastic, White (1082G)
- ANSELL 12" Chemical Resistant Gloves, Nitrile, 10, 1 PR (58-430)
- CONDOR Disposable Tacky Mat with Frame, Gray, Width: 31-1/2" (WMA60-2430G)
- RADIANS Safety Glasses, Wraparound I/O Polycarbonate Lens, Uncoated, (AT1-90)
- 3M Behind-the-Head Ear Muffs, 22 dB, Peltor X1, Black (X1B)
- 3M Hard Hat Mounted Ear Muffs, 26 dB, Peltor X4, Black (X4P51E)
- 3M Cap Mounted Ear Muffs, 31, Peltor X6 (10093045937322)
- 3M Neckband Ear Muffs, 26, Peltor Optime 101 (10093045080721)
- 3M H9P3E PELTORA, OptimeA, 98 Black / Yellow Cap-Mount Earmuffs (399H9P3E)
- 3M Hard Hat Mounted Ear Muffs, 25 dB, Peltor X4, Orange (X4P5E)
- 3M PELTOR ‚Ñ¢ Optime‚Ñ¢ 105 Earmuffs, Over-The-Head, H10 AHV (H10AHV)
- 3M Earmuffs