Shop All Earmuffs
3M
Behind-the-Head Ear Muffs, 22 dB, Peltor X1, Black
Mfr # X1B
Zoro # G5907452
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Series Peltor X1
- Noise Reduction Rating 22 dB
- Ear Muff Style Behind-the-Head
- Cushion Material ABS, Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Ear Muffs |
Color | Black |
Series | Peltor X1 |
Noise Reduction Rating | 22 dB |
Ear Muff Style | Behind-the-Head |
Cushion Material | ABS, Polyurethane |
Dielectric | Yes |
Protection Type | Passive |
Standards | CSA Class A |
Features | Earcup Pivot Points, Wire Headband |
Material | ABS/Polyurethane |
Includes | Head Strap |
For Use With | Face Shields, Headgear |
Cup Material | ABS |
Earmuff Type | General Purpose |
Electrically Insulated | No |
Cup Color | Black |
Description
Ear Muffs, Earmuff Style Behind-the-Neck, Noise Reduction Rating 22 dB, Dielectric No, Cushion Material ABS, Polyurethane, For Use With Face Shields, Headgear, Includes Head Strap, Cup Color Black/Green, Series X, Standards CSA Class A, Replacement Pad Grainger Part Number 21DE24, Cup Material ABS, Features Earcup Pivot Points, Wire Headband, Electrically Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO Label Tape Cartridge, Black/Orange, Labels/Roll: Continuous (18435)
- MARCOM Rigging Safety Construction DVD (V0001259ET)
- HONEYWELL NORTH Defender P100 Multi-Purpose Cartridge (75SCP100L)
- HONEYWELL NORTH Filter, Magenta, 5 PK (PA7HE)
- 3M Worktunes Hearng Protctr (90543H1-DC-PS)
- 3M Over the Head 30 dB, Hi-Viz Green (7100008764)
- 3M Hard Hat Mounted Ear Muffs, 21 dB, Peltor X1, Orange (X1P5E)
- 3M Folding Earmuff Black (90563H1-DC)
- 3M Hard Hat Mounted Ear Muffs, 20 dB, Peltor X1, Black (X1P51E)
- 3M ELEC HEARING PRTCTR 25DB (90545H1-DC-PS)
- SELLSTROM Over-the-Head Ear Muffs, 25 dB, H225, Blue (S23401)
- 3M Hearing Protection