Shop All Earmuffs
This Product is Discontinued
3M
Behind the Head Band Position Earmuff Hygiene Kit, 31 dB, X Series, Black (Discontinued)
Mfr # 7100123163
Zoro # G604240649
This Product is Discontinued
Key Features
- Color Black
- For Use With H505B Welding Earmuffs
- Material ABS/Polyurethane
- Standards CSA Class AL
- Features Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Color | Black |
For Use With | H505B Welding Earmuffs |
Material | ABS/Polyurethane |
Standards | CSA Class AL |
Features | Universal |
Item | Earmuff Hygiene Kit |
Series | X Series |
Ear Muff Style | Behind the Head Band Position |
Description
X Series earmuffs are 3M’s latest advancement in hearing conservation. New technologies in comfort, design and protection all come together in this groundbreaking earmuff line. The backbanded earmuff features an electrically insulated (dielectric) wire backband for added safety.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.