Shop All Respirator Accessories
3M
Bayonet Assembly FF-400-08, PK5
Mfr # FF-400-08
Zoro # G8895308
product price: $169.99
/pk 10, $17.00/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With FF-400 Series; Compatible with 3Mâ„¢ Supplied Air System
- Material Plastic
- Series FF-400
- Typical Application Assembly & Mechanical, Cleaning, Facility Maintenance, Painting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # FF-400-08
- Zoro # G8895308
- Country of Origin United States
- Category Respirator Accessories
Details
For Use With | FF-400 Series; Compatible with 3Mâ„¢ Supplied Air System |
Item | Bayonet Assembly |
Material | Plastic |
Series | FF-400 |
Typical Application | Assembly & Mechanical, Cleaning, Facility Maintenance, Painting |
Description
Bayonet Assembly, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Exit Sign, ABS, LED, 2W, 9-9/16in. H, Green (40CP87)
- MCR SAFETY 11" Chemical Resistant Gloves, Nitrile, L, 12PK (9751R)
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Blue, S, PR (48UR52)
- BDG 99-1-6000B, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L, 50 PK, Black (99-1-6000B-L)
- 3M Dual Airline Adapter, Back Mount (SA-2000LP)
- 3M Inhalation Port Gasket (6895)
- 3M Filter Holder, 2 PK (603)
- 3M 3M 6000 Series Inhalation Gasket (3M 6895)
- 3M 3M™ Fit Test Solution FT-12, Sweet, 1 Bottle (7100004636)
- 3M Holder, PK5 (7586)
- CONDOR Respirator Waist Pack, 6x7-1/4x3-1/2 In. (25F568)
- 3M Respirator Accessories