Shop All PAPR Accessories
This Product is Discontinued
3M
Battery Pack, Nickel Cadmium (Discontinued)
Mfr # GVP-111
Zoro # G1075103
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With GVP Series PAPR System
- System Type PAPR System
- Material Nickel Cadmium
- Color Black
- Standards 29 CFR 1910.1200, ANSI Z88.2-1992, CSAZ94.4, OSHA Hazard Communication Standard, UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # GVP-111
- Zoro # G1075103
- UPC # 00051138292089
- Country of Origin France
- Category PAPR Accessories
Details
Item | Battery Pack |
For Use With | GVP Series PAPR System |
System Type | PAPR System |
Material | Nickel Cadmium |
Color | Black |
Standards | 29 CFR 1910.1200, ANSI Z88.2-1992, CSAZ94.4, OSHA Hazard Communication Standard, UL |
Brand and Series | 3M GVP |
Battery Chemistry | Nickel Cadmium |
Series | GVP |
Maximum Operating Temperature | 120 Degrees F |
Minimum Operating Temperature | 10 Degrees F |
Voltage | 4.8 V |
Description
Battery Pack, Rechargeable Battery Type, 4.8 V Voltage, 3M GVP, Nickel Cadmium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.