Shop All PAPR Accessories
3M
Battery Pack, Nickel Cadmium
Mfr # BP-17IS
Zoro # G4890575
Free Shipping & Returns
$473.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With The 3M(TM) Breathe Easy(TM) Turbo Powered Air Purifying Respirator (PAPR) Assembly Mfr. No. 520-17-00, Breathe Easy(TM) Turbo PAPR Unit Mfr. No. 022-00-03R01 and The 3M(TM) Powerflow(TM) Face Mounted PAPR System
- Material Nickel Cadmium
- Standards NIOSH Approved
- Minimum Operating Temperature 10 Degrees F
- Battery Chemistry Nickel Cadmium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # BP-17IS
- Zoro # G4890575
- UPC # 00051131917231
- Country of Origin United States
- Category PAPR Accessories
Details
Item | Battery Pack |
For Use With | The 3M(TM) Breathe Easy(TM) Turbo Powered Air Purifying Respirator (PAPR) Assembly Mfr. No. 520-17-00, Breathe Easy(TM) Turbo PAPR Unit Mfr. No. 022-00-03R01 and The 3M(TM) Powerflow(TM) Face Mounted PAPR System |
Material | Nickel Cadmium |
Standards | NIOSH Approved |
Minimum Operating Temperature | 10 Degrees F |
Battery Chemistry | Nickel Cadmium |
Brand and Series | 3M Breathe Easy, Powerflow |
Series | Powerflow |
Color | Blue |
Maximum Operating Temperature | 120 Degrees F |
System Type | PAPR System |
Description
Battery Pack, Rechargeable Battery Type, 3M Breathe Easy, Powerflow, Nickel Cadmium
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Nitrous Oxide, Bl, to 3/4 In (87746)
- WRIGHT TOOL Nut Driver Metric Hollow Shaft - 7mm (9241)
- LYLE Notice Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1131-RD_7X5 (U5-1131-RD_7X5)
- ZORO SELECT Lockout Hasp, Snap-On, 8 Lock, Silver (7604)
- 3M Versaflo Versaflo Filter Cover, TR-6710N Versaflo Filter (TR-6700FC)
- 3M Breathing Tube, Heat Resistant Rubber (BT-40)
- 3M Length Adjusting Breathing Tube, For Use With Versaflo PAPR, Quick Release Swivel Connection, Black (BT-30)
- 3M Versaflo Belt Extender, NIOSH Approved, Rubber, 20in (TR-626X)
- 3M Lens Covers, PK10 (S-920S)
- 3M Spark Arrestor, PK2 (TR-362)
- GVS-RPB RPB Safety T-Link Hood Tychem QC (17-712)
- 3M PAPR Accessories