Shop All PAPR Accessories
3M
Battery for Air Purifying Respirators
Mfr # TR-830
Zoro # G6571317
Free Shipping & Returns
$948.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Lithium Ion
- For Use With 3M Versaflo TR-800 series Powered Air Purifying Respirators
- Size 8 in x 2 in x 1-3/4 in
- System Type PAPR System
- Standards NIOSH Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # TR-830
- Zoro # G6571317
- UPC # 00076308942434
- Country of Origin France
- Category PAPR Accessories
Dimensions
Size | 8 in x 2 in x 1-3/4 in |
Length | 2 in |
Height | 1 3/4 in |
Width | 8 in |
Details
Item | Battery |
Material | Lithium Ion |
For Use With | 3M Versaflo TR-800 series Powered Air Purifying Respirators |
System Type | PAPR System |
Standards | NIOSH Approved |
Brand and Series | 3M Versaflo TR 800 |
Includes | TR-838 Battery Attachment Tool |
Minimum Operating Temperature | 23 Degrees F |
Maximum Operating Temperature | 129 Degrees F |
Series | TR 800 |
Battery Chemistry | Rechargeable |
Description
Battery, Rechargeable Battery Type, 3M Versaflo TR 800, Includes TR-838 Battery Attachment Tool, 1 3/4 in Height, 8 in Width, Lithium Ion
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID TREX Rebel Series TRX840 Goatskin ParaAramid Lined Driver Style Impact GloveCut Level A5 (TRX840M)
- ERGODYNE Orange Hard Hat Replacement Top Pad, PK3 (8983)
- CONDOR Back Support, Elastic, M, Black (3RVA5)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size L, 9" L, Black, PR (IEXT-GBLK-04-L)
- 3M Versaflo Battery Charger Cradle, TR600, TR900 (TR-640)
- 3M Belt, for 3M Adflo PAPR Systems (35-0099-14)
- 3M Hood Assembly, Standard, White (H-412)
- 3M HE Filter, Pink, PAPR System, PK80 (15-0299- 99x80)
- 3M 3M Versaflo M-447 Nomex Outer Shroud For M-400 Helmets, (51131173286)
- 3M Head Suspension, 20 to 25-1/5" (M-150)
- MSA SAFETY Battery Charger (10076107)
- 3M PAPR Accessories