Shop All Bathroom Cleaners
3M
Bathroom Cleaner, 32 oz., Mint, PK12
Mfr # 59818
Zoro # G5387855
$72.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Multi-Surface Bathroom Cleaner
- Size 1 qt.
- Container Type Bottle
- Fragrance Unscented
- Cleaner Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 59818
- Zoro # G5387855
- UPC # 50048011598180
- Country of Origin United States
- Category Bathroom Cleaners
Dimensions
Size | 1 qt. |
Cleaner Container Size | 1 qt |
Container Size | 1 qt |
Details
Cleaner Chemical Product Grouping | Multi-Surface Bathroom Cleaner |
Container Type | Bottle |
Item | Bathroom Cleaner |
Fragrance | Unscented |
Cleaner Form | Liquid |
Primary Chemical | None |
Item - Bathroom Cleaners | Bathroom Cleaner |
Cleaner Container Type | Bottle |
Color | White |
Recommended Dilution | Ready to Use |
Standards | EPA Registered, OSHA |
RTU Yield per Container | 32 oz. |
VOC Content | 0% |
Net Weight | 2.55 lb |
Surfaces for Use On | Hard Nonporous Surfaces |
NSF Rating | Not Rated |
Product Series | No Series |
Description
Multi-Surface Bathroom Cleaner, Bathroom Cleaner, Primary Chemical None, Surfaces for Use On Hard Nonporous Surfaces, Container Type Bottle, Container Size 1 qt, Fragrance Unscented, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, Color White, Product Series No Series, VOC Content 0 Percent, NSF Rating Not Rated, EPA Registered, OSHA, Net Weight 2.55 lb, Package Quantity 12
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILEX Soap Scum Remover and Disinfectant, 32 oz Smart Tube Spray (35604)
- ALLEGRO INDUSTRIES Alcohol Free Cleaning Pads-Alcohol Free Cleaning Towelette, 100Pk (037-3001)
- BOARDWALK Dust Mop, Clip-On Connection, Black, Zinc Plated, BWK1424 (BWK1424)
- CEDAR GREEN Cedar Green B223-4 Teardrop Aromatic Cedar Hang & Up Freshener - 16 Piece (B223-4)
- 3M Heavy-Duty Bowl Cleaner, Liquid, 1 qt. Bottle, PK12 (34764)
- 3M Bathroom Cleaner, 32 oz., Fresh, PK12 (34762)
- 3M Heavy Duty Bowl Cleaner Ready toUse, PK12 (34764)
- ZOGICS Restroom Cleaners Sampler Case and Spray Bottles, 9PK (Bundle-ZogicsRestroomCleaners)
- BOULDER CLEAN BOULDER Lemon Lime Zest Bathroom Cleaner (NEW-BATH-1G-4CS)
- NELLIES Bathroom & Shower Natural Cleaner (NE49516)
- LYSOL Toilet Bowl Cleaner, No Bleach, 24 oz, Blue, PK 8 (RAC96084CT)
- 3M Bathroom Cleaners