Shop All Pre-Measured Chemicals
3M
Bathroom Cleaner, 2L Bottle
Mfr # 4L
Zoro # G1070203
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Portion Control System Chemicals
- Recommended Dilution 0.0604166666666667
- For Use With 3M(TM) Twist 'n Fill(TM) Chemical Dispenser
- Primary Chemical None
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 4L
- Zoro # G1070203
- UPC # 50048011192043
- Country of Origin United States
- Category Pre-Measured Chemicals
Dimensions
Size | 2L |
Cleaner Container Size | 2 L |
Container Size | 2 L |
Description
Bathroom Disinfectant, Chemical Flow Rate High, Label Number 4L, Label Color Coding Teal, Cleaner Form Liquid, Container Size 2 L, Container Type Bottle, Fits Dispenser Series Twist 'n Fill, pH Level 1.5, pH Value Acidic, Primary Chemical None, Recommended Dilution 1:51, Concentrated, EPA Registered Yes, Properties Nonflammable, VOC Content 5 Percent, Fragrance Floral, Standards FIFRA, Surfaces for Use On Concrete, Marble, Porcelain, Stainless Steel, Terrazzo, Tile, Vinyl
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: NY
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT New Cotton Shop Towels 14" x 14", Red, 100 Sheets/pack (21825)
- OIL-DRI Sorbents, 26 gal, 15 in x 19 in, Universal, Gray, Polypropylene (L91003)
- PROTEAM Power Cord, Alpine, Sierra, 28" (105898)
- DAWN Ultra Liquid Dish Detergent, Dawn Original, 38 oz Bottle, , 8PK (01301)
- 3M General Purpose Cleaner, 0.5 gal. Jug (8A)
- 3M Concrete Clnr&Disinfect Concentrate, 1gal (27985)
- 3M Heavy Duty Glass Cleaner, 2L Bottle (20L)
- 3M Floor Stripper, 2L Bottle (22H)
- 3M Bathroom Cleaner, 2L Bottle (44L)
- 3M Food Service Degreaser, 0.5 gal. Jug (7A)
- DIVERSEY Multi-Surface Disinfectant Cleaner Concentrate, 5L Hose End Connection Bottle (5549271)
- 3M Pre-Measured Chemicals