Shop All Pre-Measured Chemicals
3M
Bathroom Cleaner, 2L Bottle
Mfr # 44L
Zoro # G1203623
Sold in multiples of 6 for $1,217.94
Free Shipping & Returns
$1,217.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Portion Control System Chemicals
- Recommended Dilution 0.0604166666666667
- Green Certification or Other Recognition Green Seal Certified
- Green Environmental Attribute Meets SCAQMD Requirements
- Chemical No. 44L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 44L
- Zoro # G1203623
- UPC # 50048011591648
- Country of Origin United States
- Category Pre-Measured Chemicals
Dimensions
Cleaner Container Size | 2 L |
Size | 2L |
Container Size | 2 L |
Description
Bathroom Cleaner, Chemical Flow Rate Low, Label Number 44L, Label Color Coding Teal, Cleaner Form Liquid, Container Size 2 L, Container Type Bottle, Fits Dispenser Series Twist 'n Fill, pH Level 1.5, pH Value Acidic, Primary Chemical None, Recommended Dilution 1:50, Concentrated, EPA Registered Yes, Properties Nonflammable, VOC Content 0 Percent, Fragrance Floral, Standards EPA Registered, Green Seal, OSHA, Surfaces for Use On Concrete, Marble, Porcelain, Stainless Steel, Terrazzo, Tile, Vinyl
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK Wypall X70 Perforated Wipes, Jumbo Roll, 12-1/2" X 13-2/5", White, 870/Roll - KIM41600 (41600)
- RIDGID Wet/Dry Vacuum, 16 gal., Stainless Steel, 2-1/2" Hose Dia., 187 cfm (1610RV)
- BLACK & DECKER Dustbuster Replacement Filter (VF110)
- HERITAGE 45 gal Trash Bags, 40 in x 46 in, Super Heavy-Duty, 2 mil, Black, 100 PK (X8046QK)
- 3M Disinfectant Bathroom Cleaner, 2L Bottle (15L)
- 3M Industrial Degreaser, 2L Bottle (26H)
- 3M Heavy Duty Multi Surface Cleaner, 0.5 gal. Jug (2A)
- 3M General Purpose Cleaner, 0.5 gal. Jug (8A)
- 3M Bathroom Cleaner, 2L Bottle (52L)
- 3M HB Quat Disinfecting Cleaner, 0.5 gal. Jug (25A)
- 3M Cleaner, 2L Bottle (16L)
- 3M Pre-Measured Chemicals & Dispensers