Shop All Sponges and Scouring Pads
3M
Bath Scrubber, Nonscratch, w/2' Hvy-dty Handle, , BE/SR, PK 4
Mfr # MMM549X4CT
Zoro # G002455720
product price: $35.49
/pk 4, $8.87/ea
$35.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Handle Material Plastic
- Application Multi Surface
- Broom Handle Length 24"
- Features Scratch-free; Heavy Duty Handle; Extendable Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MMM549X4CT
- Zoro # G002455720
- Country of Origin United States
- Category Sponges and Scouring Pads
Dimensions
Broom Handle Length | 24" |
Details
Item | Bath Scrubber |
Color | Blue |
Handle Material | Plastic |
Application | Multi Surface |
Features | Scratch-free; Heavy Duty Handle; Extendable Handle |
Type | Scrubber |
Description
Scotch-Brite Bath Scrubber gently removes soap scum and water spots quickly and easily for nonscratch bathroom cleaning. It removes soap scum without scratching. This highly effective cleaning tool has a thick, long-lasting scrubber that won't scratch delicate bathroom surfaces. It extends up to 2'. The heavy-duty, comfortable handle protects your hands and provides good cleaning leverage so cleaning is easy and mess-free. Scrubber is ideal for swimming pools, fiberglass, marine topside and brightwork, ceramic tile, wood floors and trim, vinyl and upholstery. It also cleans ceramic tile, glass shower doors, fiberglass and chrome surfaces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Vacuum Cleaner Nozzle, 1-3/8In (31345075010)
- TOUGH GUY 3/4 in Dia W Toilet Brush, 12 in L Handle, 2 in L Brush, White, Plastic, 14 in L Overall (280300)
- FRESH PRODUCTS Eco Air 30 Day Air Freshener, Mango, 2.89 oz, Solid, PK6 (EA30MG36F)
- NILFISK Nozzle, 1-37/64" Attachment Dia. (7-22030)
- 3M Scotch-Brite Ocelo Medium Duty Sponge For All Purpose 7.7 in. L (7264-T)
- 3M General Purpose Hand Pad, 7447, Maroon, 6"X9" (48011-04029)
- 3M Pad, Black, 10"L, PK10 (8550)
- 3M 84CC Scotch-Brite, 50g Stainless Steel Scrubber, 12PK (39984CC)
- 3M Utility Pad, Brown, 4-5/8"x10 (8541N)
- 3M Scrubber Spongee, 6" L, 3-5/8" W, PK20 (63)
- LIBMAN COMMERCIAL Foaming Sponge Dish Wand W/ Brush Refills, 12PK (1133)
- 3M Sponges and Scouring Pads