Shop All Floor Strippers
3M
Baseboard Stripper, Size 32 oz., PK6
Mfr # 29524
Zoro # G0510562
product price: $185.99
/pk 6, $31.00/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 32 oz
- Recommended Dilution Ready to Use
- Container Type Bottle
- Standards OSHA
- Container Size 1 qt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 29524
- Zoro # G0510562
- UPC # 50048011295249
- Country of Origin United States
- Category Floor Strippers
Dimensions
Size | 32 oz |
Container Size | 1 qt |
Cleaner Container Size | 1 qt |
Details
Item | Baseboard Stripper |
Recommended Dilution | Ready to Use |
Container Type | Bottle |
Standards | OSHA |
Minimum RTU Yield per Container | 1 qt |
Nonflammable | Yes |
Minimum Application Temperature | 40 Degrees F |
Cleaner Form | Liquid |
Maximum Application Temperature | 95 Degrees F |
Maximum RTU Yield per Container | 1 qt |
Properties | Nonflammable |
Product Series | Trouble Shooter |
Butyl Free | No |
pH Level | 13 |
Biodegradable | No |
VOC Content | 15% |
pH Value | Alkaline |
For Floor Type | Concrete, Marble, Terrazzo, Vinyl, Wood |
Description
Baseboard Stripper, Cleaner Form Liquid, Container Size 1 qt, Container Type Bottle, For Floor Type Concrete, Marble, Terrazzo, Vinyl, Wood, pH Level 13, pH Value Alkaline, Product Series Trouble Shooter, Ready to Use, Standards OSHA, VOC Content 15 Percent, Maximum Application Temperature 95 Degrees F, Maximum RTU Yield per Container 1 qt, Minimum Application Temperature 40 Degrees F, Minimum RTU Yield per Container 1 qt, Nonflammable, Recommended Dilution Ready to Use, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM Right Caddy (830576)
- SANI PROFESSIONAL Sani-Hands ALC Instant Hand Sanitizing Wipe, 7.5x6, Wht, 135/Can, PK12 (P13472)
- PIG Sorbents, 19 gal, 3 ft x 150 ft, Universal, Black, Polypropylene (25450)
- TORK Tork Multifold Hand Towel Natural H2, Universal, 100% Recycled Fibers, 16 x 250 Sheets, MK520A (MK520A)
- 3M 0.5 Gal. Flow Control System Speed Stripper Concentrate (6A)
- 3M Floor Stripper, Bottle, Size 1 gal (37103)
- 3M Baseboard Stripper, Size 21 oz. (14001)
- KRAFT TOOL Bearcat Stripper Machine (FC700ZZ)
- DIVERSEY Stripper, Power Foam, Bravo, 23 oz White, PK 12 (DVO94966769)
- DIVERSEY Linoleum/Stone Stripper, 5 gal (101104658)
- MISTY X-Wax Floor Stripper, 18oz Aerosol (1033962EA)
- 3M Floor Strippers