Shop All Hard Hats
3M
Baseball SecureFit(TM) Hard Hat, Type 1, Class E, Type 1, Class G, Ratchet (4-Point)
Mfr # H-710SFR-UV
Zoro # G203753441
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Front Brim
- Head Protection Material HDPE
- Fits Hat Size One Size Fits Most
- Suspension Adjustment Type Ratchet
- Number of Suspension Points 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Fits Hat Size | One Size Fits Most |
Details
Item | SecureFit(TM) Hard Hat |
Head Protection Style | Front Brim |
Head Protection Material | HDPE |
Suspension Adjustment Type | Ratchet |
Number of Suspension Points | 4 |
Color | Navy |
Head Protection Venting | No |
Standards | ANSI Z87.1, ANSI/ISEA Z89.1, CSA Z94.1 |
Reverse Donning | Yes |
ANSI Electrical Class | E, G |
ANSI Impact Type | 1 |
Weight | 13 oz |
CSA Type | 1 |
Application | General Purpose |
CSA Class | E, G |
Includes | Sweatband, Uvicator |
ANSI Classification | Type 1, Class G, Type 1, Class E |
Head Protection Brand | 3M |
Description
Hard Hat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 2XL (AG-12 -2XL)
- RADIANS Safety Glasses, Indoor/Outdoor Anti-Fog (MR0190ID)
- VIKING Viking D Series 300D Safety Bib Open Road (D6329PO-XXL)
- BRADY Blank Sign, 6-1/4"W, 4-1/4"H, No Text, Aluminum, 10PK (13620)
- 3M SecureFit, Full Brim Hard Hat, Type 1, Class E, Type 1, Class G, Ratchet (4-Point), White (H-801SFR-UV)
- 3M Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Green (X5004X-ANSI)
- 3M Front Brim Hard Hat, Type 1, Class C (76447-NUV-H702RL)
- 3M Baseball SecureFit(TM) Hard Hat, Type 1, Class C, Ratchet (4-Point) (H-704SFV-UV)
- 3M Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Orange (X5007X-ANSI)
- 3M SecureFit Safety Helmet, Front Brim, Type 1, Class C, Vented, Ractchet (6-point), Blue (X5003V-ANSI)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Gray (19767)
- 3M Head Protection