Shop All Hard Hats
3M
Baseball SecureFit(TM) Hard Hat, Type 1, Class E, Type 1, Class G, Ratchet (4-Point)
Mfr # H-705FR-UV
Zoro # G003927585
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Baseball
- Head Protection Material HDPE
- Fits Hat Size One Size Fits Most
- Head Protection Suspension Type Ratchet (4-Point)
- Suspension Adjustment Type Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Fits Hat Size | One Size Fits Most |
Details
Item | SecureFit(TM) Hard Hat |
Head Protection Style | Baseball |
Head Protection Material | HDPE |
Head Protection Suspension Type | Ratchet (4-Point) |
Suspension Adjustment Type | Ratchet |
Number of Suspension Points | 4 |
Color | Red |
Head Protection Venting | No |
Standards | ANSI Z87.1, ANSI/ISEA Z89.1, CSA Z94.1 |
CSA Type | 1 |
Weight | 13 oz |
Includes | Sweatband, Uvicator |
ANSI Impact Type | 1 |
ANSI Classification | Type 1, Class G, Type 1, Class E |
Application | General Purpose |
Reverse Donning | Yes |
ANSI Electrical Class | E, G |
CSA Class | E, G |
Head Protection Brand | 3M |
Description
Hard Hat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENSABARRIER Belt Barrier, Black, Belt Color Black (896-STD-33-STD-NO-B9X-C)
- SIGNMISSION Compact Car Parking Only With Bidirecti Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24253 (A-1218-24253)
- NOTRAX Black with Yellow Border Interlocking Drainage Mat 30 in W x 5 ft L, 7/8 in (520S3060BY)
- ARIAT FR Pullover Hoodie, Men's, 2XL (10032830)
- 3M Baseball SecureFit(TM) Hard Hat, Type 1, Class E, Type 1, Class G, Ratchet (4-Point) (H-704SFR-UV)
- 3M Baseball SecureFit(TM) Hard Hat, Type 1, Class E, Type 1, Class G, Ratchet (4-Point) (H-701SFR-UV)
- 3M Baseball SecureFit(TM) Hard Hat, Type 1, Class E, Type 1, Class G, Ratchet (4-Point) (H-707SFR-UV)
- 3M Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point) (04-0023-02)
- 3M SecureFit, Full Brim Hard Hat, Type 1, Class E, Type 1, Class G, Ratchet (4-Point), Yellow (H-802SFR-UV)
- 3M CAP STYLE HRD HAT YELLOW (CHH-R-Y6-SL)
- JACKSON SAFETY Hard Hat, BlockheadII, Advantage, Vented, Full Brim, Yellow (20821)
- 3M Head Protection