Shop All Hard Hats
3M
Baseball SecureFit(TM) Hard Hat, Type 1, Class C, Ratchet (4-Point)
Mfr # H-703SFV-UV
Zoro # G603753430
original price:
$20.85
5% off
new price: $19.75
/ea
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Baseball
- Head Protection Material HDPE
- Fits Hat Size One Size Fits Most
- Suspension Adjustment Type Ratchet
- Number of Suspension Points 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Fits Hat Size | One Size Fits Most |
Details
Item | SecureFit(TM) Hard Hat |
Head Protection Style | Baseball |
Head Protection Material | HDPE |
Suspension Adjustment Type | Ratchet |
Number of Suspension Points | 4 |
Color | Blue |
Head Protection Venting | Yes |
Standards | ANSI Z87.1, ANSI/ISEA Z89.1, CSA Z94.1 |
ANSI Impact Type | 1 |
CSA Type | 1 |
Includes | Sweatband, Uvicator |
Reverse Donning | Yes |
Application | General Purpose |
ANSI Classification | Type 1, Class C |
CSA Class | C |
ANSI Electrical Class | C |
Weight | 13 oz |
Head Protection Brand | 3M |
Description
Hard Hat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLVERINE Size 11 Men's Hiker Boot Composite Work Boot, Brown (W10717)
- LYLE Safety Decal, 7 in Height, 10 in Width, Reflective Sheeting, Vertical Rectangle, English (U7-1067-RD_10X7)
- IRONCLAD PERFORMANCE WEAR Knit Work Glove, 3XL, HPPE, Tungsten, PR (KCI9PU-07-XXXL)
- HEXARMOR Knit Gloves, HPPE, A5, 15 ga, L, Blue, PR (3012-L (9))
- 3M Baseball SecureFit(TM) Hard Hat, Type 1, Class C, Ratchet (4-Point) (H-701SFV-UV)
- 3M Baseball SecureFit(TM) Hard Hat, Type 1, Class C, Ratchet (4-Point) (H-704SFV-UV)
- 3M Baseball SecureFit(TM) Hard Hat, Type 1, Class C, Ratchet (4-Point) (H-702SFV-UV)
- 3M Front Brim Hard Hat, Type 1, Class C, Type 1, Class E, Type 1, Class G (76450-NUV-H707VL)
- 3M SecureFit, Full Brim Hard Hat, Type 1, Class E, Type 1, Class G, Ratchet (4-Point), Hi-Viz Yellow (H-809SFR-UV)
- 3M Full Brim SecureFit(TM) Full Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Gray (H-808SFV-UV)
- MILWAUKEE TOOL Hard Hat (48-73-1214)
- 3M Hard Hats