Shop All Hard Hats
3M
Baseball SecureFit(TM) Elevated Temperature Hard Hat, Type 1, Class E, Type 1, Class G
Mfr # H-704T-SF
Zoro # G603927602
$38.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Front Brim
- Head Protection Material Glass-Reinforced Nylon
- Fits Hat Size One Size Fits Most
- Suspension Adjustment Type Ratchet
- Number of Suspension Points 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Fits Hat Size | One Size Fits Most |
Details
Item | SecureFit(TM) Elevated Temperature Hard Hat |
Head Protection Style | Front Brim |
Head Protection Material | Glass-Reinforced Nylon |
Suspension Adjustment Type | Ratchet |
Number of Suspension Points | 4 |
Color | High-Visibility Blue |
Head Protection Venting | No |
Standards | ANSI Z87.1, ANSI Z89.1, CSA |
Application | General Purpose |
Reverse Donning | Yes |
ANSI Electrical Class | E, G |
ANSI Classification | Type 1, Class G, Type 1, Class E |
Weight | 13 oz |
CSA Class | E, G |
CSA Type | 1 |
ANSI Impact Type | 1 |
Includes | Sweatband |
Head Protection Brand | 3M |
Description
Elevated Temperature Hard Hat
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Warning Tape, Roll, 2In W, 30 ft. L (78140)
- AMERICAN LOCK Lockout Padlock, KD, Purple, 1-7/8"H (A1107PRP)
- BRADY B33 Series Paper Labels 2 in H x 4 in W White 750/RL (B33-55-424)
- PIP Knit Gloves, 15 ga Thick, XL, Black Cuff, PR (19-007/XL)
- 3M Baseball SecureFit(TM) Elevated Temperature Hard Hat, Type 1, Class E, Type 1, Class G (H-701T-SF)
- 3M SecureFit Safety Helmet, Front Brim, Type 1, Class C, Reflective, Vented, Ractchet (6-point), Yellow (X5002VX-ANSI)
- 3M SecureFit Safety Helmet, Front Brim, Type 1, Class C, Vented, Ractchet (6-point), Blue (X5003V-ANSI)
- 3M SecureFit Safety Helmet, Front Brim, Type 1, Class C, Vented, Ractchet (6-point), Hi-Vis Green (X5014V-ANSI)
- 3M Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Black (X5012X-ANSI)
- 3M Full Brim SecureFit(TM) Full Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Hi-Viz Orange (H-807SFV-UV)
- DEWALT DEWALT Cap Style Hard Hat (DPG11-W)
- 3M Head Protection