Shop All Cable Ties
3M
Barb Cable Tie CTSB28NT110-L, Nat, PK500
Mfr # CTSB28NT110-L
Zoro # G3197456
product price: $934.99
/pk 500, $1.87/ea
Free Shipping & Returns
$934.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensile Strength 112 lbs
- Approximate Length 28 in
- Overall Width 0.28 in
- Overall Length 27.5 in
- Minimum Bundle Diameter 7.99 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # CTSB28NT110-L
- Zoro # G3197456
- UPC # 10076308926035
- Country of Origin China
- Category Cable Ties
Dimensions
Approximate Length | 28 in |
Overall Width | 0.28 in |
Overall Length | 27.5 in |
Minimum Bundle Diameter | 7.99 in |
Maximum Bundle Diameter | 7.99 in |
Details
Item | Steel Barb Cable Tie CTSB28NT110-L,Natu |
Tensile Strength | 112 lbs |
Maximum Operating Temperature (Celsius) | 85°C |
Cable Management Products | Cable Ties |
Overall Thickness | 0.06 in |
Product Color | Natural |
Minimum Operating Temperature (Celsius) | -40 °C |
Description
Steel Barb Cable Tie CTSB28NT110-L,Natu, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 1-Gang Standard Center Nylon Blank Wall Plate, White (905-PSC14-00W)
- DOLPHIN COMPONENTS Cable Terminator, BNC, Coax, PK10 (DC-88T-75)
- BURNDY Cabletray Ground Clamp, 2AWG, 1.95In (GC2626CT)
- QUICKCABLE 22-18 AWG PVC Locking Spade Terminal #8 Stud PK100, Insulation Color: Red (160131-2100)
- 3M Cable Tie, Nylon, 8" L (546D)
- 3M 8.6" L Cable Tie BK PK 1000 (CT8BK50S-C)
- 3M 15" L Cable Tie Black PK 500 (CT15BK120-C)
- 3M 11.1" L Cable Tie Black PK 1000 (CT11BK50-C)
- 3M 6" L, 9/64" W, natural Plastic Cable Tie, Package quantity: 1000 (CT6NT40-C)
- 3M 8.9" L Intermediate Cable Tie BK PK 1000 (CT8BK40-C)
- PARTNERS BRAND UV Cable Ties, 18#, 7", Black, 1000/Case (CTUV718)
- 3M Cable Ties