Shop All Floor Machine Pads
3M
Backer Pad, 20 in Dia, Black
Mfr # 18182
Zoro # G107950939
product price: $87.99
/ea
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Grinding, Polishing
- Floor Pad Size 20 in
- Pad/Brush Shape Round
- Material Polyurethane Foam
- Speed 175 to 600 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 18182
- Zoro # G107950939
- UPC # 50051131181828
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 20 in |
Pad/Brush Size | 20 in |
Diameter | 20 in |
Fits Machine Size | 20 in |
Details
Floor Application | Grinding, Polishing |
Pad/Brush Shape | Round |
Material | Polyurethane Foam |
Item | Backer Pad |
Speed | 175 to 600 RPM |
For Use With | Trizact Diamond Pads |
Features | Allows for Easy Attachment of Trizact Pads, Holds Pads Firmly in Place |
Application | Grinding, Polishing |
Color Family | Black |
Shape | Round |
Thickness | 1 in |
Color | Black |
Speed - Maximum | 600 RPM |
Product Type | Backer Pad |
Speed - Minimum | 175 RPM |
Description
Trizact(TM) Backer Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STICK GRIP Rubber Hand Grip, Diamond Long handle Grip Blue, 1.1mm, 11" (7511)
- TREWAX Removr Wax Instant 32Oz (887045027)
- SUNNYSIDE Liquid 1 gal. Advanced Mildewcide Treatment, Bottle (78902S)
- ZEP Bathroom Cleaner, 1 gal, Bottle, PK4 (184624)
- 3M Buffing Pad, 20 In x 14 In, Red, PK10 (5100-20x14)
- 3M Cleaner Floor Pad 5300, 20" Diamete, PK5 (5300)
- 3M Stripping Pad, 13 In, Brown, PK5 (7100)
- 3M Ultra High-Speed TopLine Floor Burnishing Pads, 20" Diameter, White/Amber, PK5, 5PK (3200)
- 3M Low-Speed Super Polishing Floor Pads 4100, 20" Diameter, White, PK5 (4100)
- 3M Polishing Pad, 12 In, White, PK5 (4100)
- AMERICO Polishing Pads, 14" Diameter, White, PK5 (401214)
- 3M Floor Machine Pads