Shop All Floor Machine Pads
3M
Backer Pad, 18 in Dia, Black
Mfr # 27986
Zoro # G907950924
product price: $81.99
/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Grinding, Polishing
- Floor Pad Size 18 in
- Pad/Brush Shape Round
- Material Polyurethane Foam
- Speed 175 to 600 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 27986
- Zoro # G907950924
- UPC # 50021200279862
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 18 in |
Pad/Brush Size | 18 in |
Diameter | 18 in |
Fits Machine Size | 18 in |
Details
Floor Application | Grinding, Polishing |
Pad/Brush Shape | Round |
Material | Polyurethane Foam |
Item | Backer Pad |
Speed | 175 to 600 RPM |
For Use With | Trizact Diamond Pads |
Color Family | Black |
Application | Grinding, Polishing |
Thickness | 1 in |
Shape | Round |
Color | Black |
Features | Allows for Easy Attachment of Trizact Pads, Holds Pads Firmly in Place |
Product Type | Backer Pad |
Speed - Maximum | 600 RPM |
Speed - Minimum | 175 RPM |
Description
Trizact(TM) Backer Pad, PK 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Storage System Gray 18In (N112-082)
- CHURCH & DWIGHT CO. CLEANER;BATHROOM;FOAM;19OZ (5703700071EA)
- VIKAN VIKAN Green 28" Polypropylene Floor Squeegee (77552/29382)
- GUARDAIR Pneumatic Drum-Top Vacuum Head Standard 163 cfm (N552BK)
- 3M Low-Speed Super Polishing Floor Pads, 19" Diameter, White, PK5, 5PK (4100)
- 3M Ultra High-Speed Floor Burnishing Pads 3400, 20 Diameter, Tan, PK5 (3400)
- 3M Burnishing Pad, 27 In, White, PK5 (3300)
- 3M SPP8 Scotch-Brite, 8in Surface Preparation Floor Pad, 25PK (3998SPP8)
- 3M High Productivity Pad 7300, 23 in, PK5 (7300)
- 3M High Productivity Floor Pad 7300, 20, PK5 (7300)
- 3M Low-Speed Stripper Floor Pad 7200, 20 x 14, Black, 10PK (MMM72002014)
- 3M Floor Machine Pads