Shop All Floor Machine Pads
3M
Backer Pad, 17 in Dia, Black
Mfr # 27987
Zoro # G707950926
product price: $55.55
/ea
$55.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Floor Application Grinding, Polishing
- Floor Pad Size 17 in
- Pad/Brush Shape Round
- Material Polyurethane Foam
- Speed 175 to 600 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 27987
- Zoro # G707950926
- UPC # 50021200279879
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 17 in |
Pad/Brush Size | 17 in |
Diameter | 17 in |
Fits Machine Size | 17 in |
Details
Floor Application | Grinding, Polishing |
Pad/Brush Shape | Round |
Material | Polyurethane Foam |
Item | Backer Pad |
Speed | 175 to 600 RPM |
For Use With | Trizact Diamond Pads |
Features | Allows for Easy Attachment of Trizact Pads, Holds Pads Firmly in Place |
Color | Black |
Application | Grinding, Polishing |
Shape | Round |
Color Family | Black |
Speed - Minimum | 175 RPM |
Product Type | Backer Pad |
Speed - Maximum | 600 RPM |
Description
Trizact(TM) Backer Pad, PK 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL MFG Brush Chimney Clean 8X12In Ret (BR0186)
- BRADY Sorbents, 12 gal, 3 in x 8 ft, Universal, Brown, Polypropylene (MS-806)
- PURELL Refill, f/ PURELL TFX Dispenser, 1200 ml, Foam, PK 2 (GOJ539202)
- TOUGH GUY 24 in Sweep Face Broom Head, Medium, Maroon (2PYV6)
- 3M Stripping Pad, 18 In, Black, PK5 (7300)
- 3M High Temperature Paint Masking Film (7300)
- 3M 3M„¢ 17" Polishing Pad, White, 5 Per Case (61500035953)
- 3M Preburnishing Pad, 14 In, Green/Amber, PK5 (5000)
- 3M Brown Stripper Pad 7100, 14 in, PK5 (7100)
- 3M Preburnishing Pad, 16 In, Green/Amber, PK5 (5000)
- 3M Polishing Pad, Blue, Shape Rectangular, PK6 (86027)
- 3M Floor Machine Pads