Shop All Floor Machine Pads
3M
Backer Pad, 14 in Dia, Black, PK2
Mfr # 27989
Zoro # G007950923
product price: $99.99
/pk 2, $50.00/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Grinding, Polishing
- Floor Pad Size 14 in
- Pad/Brush Shape Round
- Material Polyurethane Foam
- Speed 175 to 600 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 27989
- Zoro # G007950923
- UPC # 50021200279893
- Country of Origin United Arab Emirates
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 14 in |
Pad/Brush Size | 14 in |
Diameter | 14 in |
Fits Machine Size | 14 in |
Details
Floor Application | Grinding, Polishing |
Pad/Brush Shape | Round |
Material | Polyurethane Foam |
Item | Backer Pad |
Speed | 175 to 600 RPM |
For Use With | Trizact Diamond Pads |
Color | Black |
Application | Grinding, Polishing |
Color Family | Black |
Shape | Round |
Features | Allows for Easy Attachment of Trizact Pads, Holds Pads Firmly in Place |
Product Type | Backer Pad |
Speed - Maximum | 600 RPM |
Speed - Minimum | 175 RPM |
Description
Backer Pad, Color Black, Diameter 14 in, Material Polyurethane Foam, Product Type Backer Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 14 in, Shape Round, Speed - Maximum 600 RPM, Fits Machine Size 14 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness Not Applicable, Application Grinding, Polishing, Features Allows for Easy Attachment of Trizact Pads, Holds Pads Firmly in Place, Series Not Applicable, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Sanitizer Concentrate, 2.5L 2 PK (5756034)
- AIR WICK Freshmatic Life Scents Starter Kit, White Flowers and Melon Summer Delights, 5.89 oz Aerosol Spray (62338-88410)
- VIKAN 7-1/2"L Polyester Block Scrub Brush (38908)
- BILLY GOAT Disposable Bag Liner, PK12 (840134)
- 3M Stripper Pad 7200, 17, Black, 5PK (7000045882)
- 3M Low-Speed Buffer Floor Pads 5100, 19in Diameter, Red, PK5 (5100)
- 3M Stripping Pad, 13 In, Black, PK5 (7300)
- 3M Hogs Hair Pad, 27", Natural Tan, PK5 (3500N 615)
- 3M Niagara Medium Duty ScourPad 96N, 6i, PK20 (96N)
- 3M Scrubbing Pad, 32 In x 14 In, Blue, PK10 (5300-32x14)
- TOUGH GUY Burnishing Pad, Aqua, Size 17", Round, PK5 (402V78)
- 3M Floor Machine Pads