Shop All Floor Machine Pads
3M
Backer Pad, 13 in Dia, Black, PK2
Mfr # 27990
Zoro # G707950933
Free Shipping & Returns
$93.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Grinding, Polishing
- Floor Pad Size 13 in
- Pad/Brush Shape Round
- Material Polyurethane Foam
- Speed 175 to 600 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 27990
- Zoro # G707950933
- UPC # 50021200279909
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 13 in |
Pad/Brush Size | 13 in |
Diameter | 13 in |
Fits Machine Size | 13 in |
Details
Floor Application | Grinding, Polishing |
Pad/Brush Shape | Round |
Material | Polyurethane Foam |
Item | Backer Pad |
Speed | 175 to 600 RPM |
For Use With | Trizact Diamond Pads |
Application | Grinding, Polishing |
Color | Black |
Shape | Round |
Features | Allows for Easy Attachment of Trizact Pads, Holds Pads Firmly in Place |
Color Family | Black |
Product Type | Backer Pad |
Speed - Minimum | 175 RPM |
Speed - Maximum | 600 RPM |
Description
Backer Pad, Color Black, Diameter 13 in, Material Polyurethane Foam, Product Type Backer Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 13 in, Shape Round, Speed - Maximum 600 RPM, Fits Machine Size 13 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness Not Applicable, Application Grinding, Polishing, Features Allows for Easy Attachment of Trizact Pads, Holds Pads Firmly in Place, Series Not Applicable, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Soap Dispenser, Touch-Free, 1200mL, Gray (3FPN5)
- DAYTON Commercial Shop Vacuum, Standard 95 cfm (5UMR0)
- WITT INDUSTRIES 13 gal Square Plastic Trash Can Liner (13R)
- DRANO Gel Clog Remover, Size 80 oz., PK6 (694772)
- 3M Scotchbrite Pad Holder (952)
- 3M Low-Speed Super Polishing Floor Pads 4100, 20" Diameter, White, PK5 (4100)
- 3M Stripping Pad, 13 In, Black, PK5 (7200)
- 3M Buffing Pad, 28 In x 14 In, Red, PK10 (5100-28x14)
- 3M Scrubbing Pad, 15 In, Blue, PK5 (5300)
- 3M Stripping Pad, 15 In, Brown, PK5 (7100)
- TOUGH GUY Scrubbing Pad, Green, Size 19", Round, PK5 (402W30)
- 3M Floor Machine Pads