Shop All Hook & Loop Rolls
3M
Back-to-Back Strap, No Adhesive, 50 ft, 1 in Wd, Black
Mfr # SJ3000
Zoro # G4359975
product price: $39.35
/ea
$39.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook-and-Loop
- Adhesive Type No Adhesive
- Backing Material Polypropylene Hook/Polyester Loop
- Shear Strength 31 psi
- Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # SJ3000
- Zoro # G4359975
- UPC # 888519022603
- Country of Origin Italy
- Category Hook & Loop Rolls
Dimensions
Width | 1 in |
Length | 50 ft |
Details
Item | Back-to-Back Strap |
Hook and Loop Type | Hook-and-Loop |
Adhesive Type | No Adhesive |
Backing Material | Polypropylene Hook/Polyester Loop |
Shear Strength | 31 psi |
Hook and Loop Shape | Roll |
Color | Black |
Description
Back-to-Back Strap, Hook-and-Loop, Hook and Loop Shape Roll, Length 50 ft, Width 1 in, Color Black, Flame Retardant No, Backing Material Polypropylene Hook/Polyester Loop, Shear Strength 31 psi, Adhesive Type No Adhesive, Characteristics Pressure Sensitive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, Steel, 10x24mm, PK25 (M39090.100.0024)
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 1-1/4 in Shaft Dia, 10 PK (SHR-125ST PA)
- BOSTITCH Collated Framing Nail, 3 in L, 11 ga, Galvanized, Full Round Head, 15 Degrees (C10P120DG)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 9-1/2 in L (N04100.100.0950)
- 3M Back-to-Back Strap, No Adhesive, 5 ft, 1 in Wd, Black (SJ3000)
- 3M Back-to-Back Strap, No Adhesive, 20 ft, 1 in Wd, Black (SJ3000)
- 3M Back-to-Back Strap, No Adhesive, 75 ft, 1 in Wd, Black (SJ3000)
- 3M Reclosable Fastener, Acrylic Adhesive, 150 ft, 1 in Wd, Black (SJ3526N)
- 3M Reclosable Fastener, Acrylic Adhesive, 75 ft, 1 in Wd, White, 4 PK (SJ3506)
- 3M Reclosable Fastener Black (MP-3541/42-BLACK 3M)
- VELCRO BRAND Reclosable Fastener, No Adhesive, 150 ft, 2 in Wd, Black (177209)
- 3M Hook & Loop Rolls