Shop All Hook & Loop Rolls
3M
Back-to-Back Strap, No Adhesive, 5 ft, 1/2 in Wd, Black
Mfr # SJ3000
Zoro # G4359932
product price: $2.39
/ea
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook-and-Loop
- Adhesive Type No Adhesive
- Backing Material Polypropylene Hook/Polyester Loop
- Shear Strength 31 psi
- Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # SJ3000
- Zoro # G4359932
- UPC # 888519022757
- Country of Origin Italy
- Category Hook & Loop Rolls
Dimensions
Width | 1/2 in |
Length | 5 ft |
Details
Item | Back-to-Back Strap |
Hook and Loop Type | Hook-and-Loop |
Adhesive Type | No Adhesive |
Backing Material | Polypropylene Hook/Polyester Loop |
Shear Strength | 31 psi |
Hook and Loop Shape | Roll |
Color | Black |
Description
Back-to-Back Strap, Hook-and-Loop, Hook and Loop Shape Roll, Length 5 ft, Width 1/2 in, Color Black, Flame Retardant No, Backing Material Polypropylene Hook/Polyester Loop, Shear Strength 31 psi, Adhesive Type No Adhesive, Characteristics Pressure Sensitive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Deck Screw, #9 x 2-1/2 in, Flat Head, Torx Drive, 2500 PK (L212STGR25M)
- TAPCON Tapcon Concrete Screw, 1/4" Dia., 2-3/4 in. L, 150 PK (28585)
- ZORO SELECT Thread Cutting Screw, 1/2"-13 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 200 PK (5024FW)
- ZORO SELECT Threaded Stud, Plain Finish, 50 PK (32442)
- 3M Back-to-Back Strap, No Adhesive, 20 ft, 1/2 in Wd, Black (SJ3000)
- 3M Back-to-Back Strap, No Adhesive, 50 ft, 1/2 in Wd, Black (SJ3000)
- 3M Back-to-Back Strap, No Adhesive, 75 ft, 1/2 in Wd, Black (SJ3000)
- 3M Back-to-Back Strap, No Adhesive, 5 ft, 3/4 in Wd, Black (SJ3000)
- 3M Back-to-Back Strap, No Adhesive, 20 ft, 1 in Wd, Black (SJ3000)
- 3M Reclosable Fastener, Acrylic Adhesive, 30 ft, 1 in Wd, Clear (1-10-SJ4570)
- VELCRO BRAND Reclosable Fastener, 15 ft, 3/4" Wd, Black (90081)
- 3M Hook & Loop Rolls