Shop All Hook & Loop Rolls
3M
Back-to-Back Strap, No Adhesive, 20 ft, 1-1/2 in Wd, Black
Mfr # SJ3000
Zoro # G4359993
product price: $30.29
/ea
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook-and-Loop
- Adhesive Type No Adhesive
- Backing Material Polypropylene Hook/Polyester Loop
- Shear Strength 31 psi
- Width 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # SJ3000
- Zoro # G4359993
- UPC # 888519015261
- Country of Origin Italy
- Category Hook & Loop Rolls
Dimensions
Width | 1-1/2 in |
Length | 20 ft |
Details
Item | Back-to-Back Strap |
Hook and Loop Type | Hook-and-Loop |
Adhesive Type | No Adhesive |
Backing Material | Polypropylene Hook/Polyester Loop |
Shear Strength | 31 psi |
Hook and Loop Shape | Roll |
Color | Black |
Description
Back-to-Back Strap, Hook-and-Loop, Hook and Loop Shape Roll, Length 20 ft, Width 1 1/2 in, Color Black, Flame Retardant No, Backing Material Polypropylene Hook/Polyester Loop, Shear Strength 31 psi, Adhesive Type No Adhesive, Characteristics Pressure Sensitive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, HD Coiled, 3/8inx1-1/2in, PK5 (U51431.037.0150)
- ZORO SELECT 9/16"-12 Socket Head Cap Screw, Black Oxide Steel, 7 in Length, 5 PK (U07000.056.0700)
- ZORO SELECT Shoulder Washer, Fits Bolt Size #6 Nylon, Natural Finish, 40 PK (24SW0006)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 3/8" Dia., 3-3/4" L, Steel Plain, 20 PK (273833S)
- 3M Reclosable Fastener, Rubber Adhesive, 150 ft, 5/8 in Wd, Black, 4 PK (SJ3518FR)
- 3M Back-to-Back Strap, No Adhesive, 5 ft, 2 in Wd, Black (SJ3000)
- 3M Reclosable Fastener, VHB Acrylic Adhesive, 10 ft, 1 in Wd, Clear (100SJ3560/10FT)
- 3M Reclosable Fastener, VHB Acrylic Adhesive, 30 ft, 1/2 in Wd, Clear (.500SJ3560/30FT)
- 3M Reclosable Fastener, Rubber Adhesive, 10 ft, 1" Wd, Black, 8 PK (TB3526N/TB3527N)
- 3M Reclosable Fastener, Rubber Adhesive, 150 ft, 5/8 in Wd, Black, 4 PK (SJ3527N)
- 3M Reclosable Fastener, Acrylic Adhesive, 150 ft, 1 in Wd, Black, 3 PK (SJ3572)
- 3M Hook & Loop Rolls