Shop All Supplied Air System Accessories
3M
Back Mount Kit
Mfr # SA-2100
Zoro # G4838662
product price: $519.99
/ea
Free Shipping & Returns
$519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Supplied Air Respirator Systems with High Pressure
- Brand and Series 3M Supplied Air
- Color Black
- Compatible with Brand 3M
- Series Supplied Air
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # SA-2100
- Zoro # G4838662
- UPC # 00051138542429
- Country of Origin United States
- Category Supplied Air System Accessories
Details
Item | Constant Flow High Pressure Dual Airline Back-Mounted Adaptor Kit |
For Use With | Supplied Air Respirator Systems with High Pressure |
Brand and Series | 3M Supplied Air |
Color | Black |
Compatible with Brand | 3M |
Series | Supplied Air |
Description
Constant Flow High Pressure Dual Airline Back-Mounted Adaptor Kit, For Use With Supplied Air Respirator Systems with High Pressure, Supplied Air, Compatible with Brand 3M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Safety Glasses, Gray Anti-Scratch (14473)
- ARBPRO Arbpro EVO 2 Climbing Boots - Size 14 (EVO2-14)
- SAFEWAZE 60' CABLE HLL: NO ANCHOR (019-8017)
- NMC Caution Do Not Operate Without Guards Si, 14 in Height, 10 in Width, Pressure Sensitive Vinyl (ESC700PB)
- 3M Filter, White, PK10 (W-2811-10)
- 3M Heating Assembly, Stainless Steel (V-200)
- 3M Schrader Plug, 1/4" FPT, W-3183-2, PK2 (W-3183-2)
- 3M Welding Helmet Kit, Universal, Black (38-1101-30iSW)
- 3M Shroud, Universal, Black (M-449)
- 3M Versaflo Vortemp Muffler Kit V-211, 1/pk (V-211)
- ALLEGRO INDUSTRIES 2-Worker Manifold, OBAC (9891-02 OBAC)
- 3M Supplied Air System Accessories