Shop All Supplied Air System Accessories
3M
Back Mount Adaptor
Mfr # SA-2100LP
Zoro # G4838741
product price: $464.99
/ea
Free Shipping & Returns
$464.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 3M Breathing Tube SA 2600, Belt GVP 127, Valve SA 1029
- For Use With Full Face Respirators
- Color Black
- Brand and Series 3M Supplied Air
- Compatible with Brand 3M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # SA-2100LP
- Zoro # G4838741
- UPC # 00051138542436
- Country of Origin United States
- Category Supplied Air System Accessories
Details
Item | Constant Flow Low Pressure Dual Airline Back-Mounted Adaptor Kit |
Includes | 3M Breathing Tube SA 2600, Belt GVP 127, Valve SA 1029 |
For Use With | Full Face Respirators |
Color | Black |
Brand and Series | 3M Supplied Air |
Compatible with Brand | 3M |
Series | Supplied Air |
Description
Constant Flow Low Pressure Dual Airline Back-Mounted Adaptor Kit, For Use With Full Face Respirators, Supplied Air, Compatible with Brand 3M, Includes 3M Breathing Tube SA 2600, Belt GVP 127, Valve SA 1029
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Arc Flash Protection Label, PK5, 121078 (121078)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (AAF-QC23XG)
- ANSELL Nitrile Coated Gloves, Palm Coverage, Blue/White, M, PR (11-900)
- ACCUFORM Inspection Tag, 5-3/4 x 3-1/4, PK25 (TRS318CTP)
- 3M Airline Hose, 50 ft. L, 1/2 In. Dia. (W-3020-50)
- 3M Airline Hose, 100 ft. L, 3/8 In. Dia. (W-9435-100)
- 3M Shroud, Universal, Black (M-449)
- 3M Versaflo Regulating Valve Assembly (V-300)
- 3M Versaflo Vortex Cooling Assembly V-100SR (V-100SR)
- 3M Filter, White, PK10 (W-2811-10)
- ALLEGRO INDUSTRIES Explosion-Proof Socket, 220V (9503-06)
- 3M Masks & Respiratory Protection